Flat Shipping

Flat Shipping at €24.99 + VAT

RAYTECH 23-019 Vibratory Tumbler Drain Discharge 115V | AE6PWR 5UJH4

RAYTECH 23-019 Vibratory Tumbler Drain Discharge 115V

Item: AE6PWR Model: 23-019Cross Ref: 5UJH4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€934.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVibratory Tumbler
Bowl AmplitudeAdjustable
Bowl Dia.14"
Bowl Height5"
Bowl Width To Shaft4"
StyleWith Drain And Discharge Port
Tumbler DesignDischarge Port, Drain
Voltage115V AC
Bowl Capacity0.22 cu. ft.
Bowl Diameter14"
Current1.7A
Frequency60 Hz
Nameplate Voltage115V
Tumbler AmplitudeAdjustable
Tumbler OperationWet, Dry
Weight Capacity23 lbs.

Shipping Info:

Ship weight (kg) 9.99
Ship height (cm)42.67
Ship length (cm)37.34
Ship width (cm)37.08
HS code8464200120
Country of OriginUS

Product Details:

    • Bowl Height (5-3/4")

Product Variants

ProductModelBowl Dia.VoltageBowl HeightBowl CapacityStylePrice
RAYTECH 23-001 Vibratory Tumbler 115V 0.5 cubic feet | AE6PWP 5UJF7 23-0018"115V AC--Standard€134.13
RAYTECH 23-024 Vibratory Tumbler With Drain 0.18 Cu.Ft. | AE6PWQ 5UJH1 23-02412"115V AC--With Drain€727.18
RAYTECH 23-026 VIBRATORY TUMBLER DRAIN 115V 0.35 CU.FT. | AE6PWT 5UJK0 23-02617"115V AC7"0.35 cu. ft.With Drain€1,519.11
RAYTECH 23-038 Vibratory Tumbler, With Drain and Discharge Port, 0.75 cu ft Bowl Capacity | CT8VBH 23-03821"115V9 1/2"0.75 cu. ft.-€1,926.71
RAYTECH 23-031 Vibratory Tumbler, With Drain and Tilting Plate, 0.35 cu ft Bowl Capacity | CT8VBJ 23-03117"115V7"0.35 cu. ft.-€1,931.16
RAYTECH 23-044 Vibratory Tumbler, With Drain and Tilting Plate, 0.75 cu ft Bowl Capacity | CT8VBK 23-04421"115V9 1/2"0.75 cu. ft.-€2,123.04
RAYTECH 23-040 Vibratory Tumbler, With Dra Inch, 0.75 cu ft Bowl Capacity, 21 Inch Size Bowl Dia | CT8VBL 23-04021"115V9 1/2"0.75 cu. ft.With Drain€1,759.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAYTECH 23-019 Vibratory Tumbler Drain Discharge 115V
€934.20 /unit