Flat Shipping

Flat Shipping at €24.99 + VAT

RAYMOND X750-019 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 0.75 Inch Size Stroke | CT8UNM

ASSOCIATED SPRING RAYMOND X750-019 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 0.75 Inch Size Stroke

Item: CT8UNM Model: X750-019Cross Ref: 54JU28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€381.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Spring
Adjustable ResistanceNo
Compressed Length2"
Cylinder Dia.1 3/4"
Extended Length2 19/25"
Fitting TypeNone
Fixed ResistanceNo
Force1665 lbs.
LockingNo
MaterialCarbon Steel
Rod Thread SizeM6
Stroke3/4"
TypeHeavy Duty Nitrogen
Cylinder Diameter45.2 mm
Cylinder MaterialSteel
End Fittings TypeEnd Fittings Not Included
FinishBlack Oxide
Mounting OrientationBottom Threaded
Operating Temperature - Maximum176°F
Operating Temperature - Minimum32°F
Rod Diameter25 mm
StandardsPED APPROVED
Stroke Length47/64"
Thread SizeM6

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCompressed LengthExtended LengthForceCylinder Dia.LockingFixed ResistanceAdjustable ResistanceRod Thread SizePrice
RAYMOND X750-038 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size | CT8UNA X750-0382 3/4"4 1/4"1665 lbs.1 3/4"NoNoNoM6€376.82
RAYMOND X750-010 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 0.37 Inch Size Stroke | CT8UNC X750-0101.62"2.05"1665 lbs.1 3/4"NoNoNoM6€333.37
RAYMOND X750-016 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 0.62 Inch Size Stroke | CT8UNL X750-0161.87"2 13/25"1665 lbs.1 3/4"NoNoNoM6€340.54
RAYMOND X750-025 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 1 Inch Size Stroke | CT8UNX X750-0252 1/4"3.23"1665 lbs.1 3/4"NoNoNoM6€357.50
RAYMOND X750-032 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 1.25 Inch Size Stroke | CT8UPB X750-0322 1/2"3.78"1665 lbs.1 3/4"NoNoNoM6€362.62
RAYMOND X750-050 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 2 Inch Size Stroke | CT8UPU X750-0503 1/4"5.18"1665 lbs.1 3/4"NoNoNoM6€383.61
RAYMOND X750-063 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 2.5 Inch Size Stroke | CT8UQB X750-0633 3/4"6 1/4"1665 lbs.1 3/4"NoNoNoM6€387.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND X750-019 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 0.75 Inch Size Stroke
€381.23 /unit