Flat Shipping

Flat Shipping at €24.99 + VAT

RAYMOND X4200-032 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 1.25 Inch Size Stroke | CT8URY

ASSOCIATED SPRING RAYMOND X4200-032 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 1.25 Inch Size Stroke

Item: CT8URY Model: X4200-032Cross Ref: 54JT92
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€900.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Spring
Adjustable ResistanceNo
Compressed Length3 14/25"
Cylinder Dia.3 3/4"
Extended Length4.81"
Fitting TypeNone
Fixed ResistanceNo
Force9440 lbs.
LockingNo
MaterialCarbon Steel
Rod Thread SizeM8
Stroke1 1/4"
TypeHeavy Duty Nitrogen
Cylinder Diameter95.2 mm
Cylinder MaterialSteel
End Fittings TypeEnd Fittings Not Included
FinishBlack Oxide
Mounting OrientationBottom Threaded
Operating Temperature - Maximum176°F
Operating Temperature - Minimum32°F
Rod Diameter60 mm
StandardsPED APPROVED
Stroke Length1 1/4"
Thread SizeM8

Shipping Info:

Ship weight (kg) 3.195
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCompressed LengthExtended LengthForceCylinder Dia.LockingFixed ResistanceAdjustable ResistanceRod Thread SizePrice
RAYMOND X4200-016 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 0.62 Inch Size Stroke | CT8URN X4200-0162.93"3.54"9440 lbs.3 3/4"NoNoNoM8€782.81
RAYMOND X4200-019 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 0.75 Inch Size Stroke | CT8URP X4200-0193"3.78"9440 lbs.3 3/4"NoNoNoM8€794.57
RAYMOND X4200-025 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 1 Inch Size Stroke | CT8URV X4200-0253 1/4"4 1/4"9440 lbs.3 3/4"NoNoNoM8€799.38
RAYMOND X4200-038 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 1.5 Inch Size Stroke | CT8UTF X4200-0383 3/4"5 1/4"9440 lbs.3 3/4"NoNoNoM8€818.52
RAYMOND X4200-063 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 2.5 Inch Size Stroke | CT8UTX X4200-0634 3/4"7 6/25"9440 lbs.3 3/4"NoNoNoM8€867.12
RAYMOND X4200-100 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 3.93 Inch Size Stroke | CT8UUK X4200-1006 1/4"10 4/25"9440 lbs.3 3/4"NoNoNoM8€903.77
RAYMOND X4200-125 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 4.93 Inch Size Stroke | CT8UUQ X4200-1256 17/25"12.13"9440 lbs.3 3/4"NoNoNoM8€943.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND X4200-032 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 1.25 Inch Size Stroke
€900.91 /unit