RAYMOND TU 3000-125 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 4.93 Inch Size Stroke | CT8UUP

ASSOCIATED SPRING RAYMOND TU 3000-125 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 4.93 Inch Size Stroke

Item: CT8UUP Model: TU 3000-125Cross Ref: 54JR69
In Stock

Get it by Tuesday, Jun 10

€1,185.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Spring
Adjustable ResistanceNo
Compressed Length9.62"
Cylinder Dia.3 3/4"
Extended Length14.57"
Fitting TypeNone
Fixed ResistanceNo
Force6750 lbs.
LockingNo
MaterialCarbon Steel
Rod Thread SizeM8
Stroke4.93"
TypeHeavy Duty Nitrogen
Cylinder Diameter95.2 mm
End Fittings TypeEnd Fittings Not Included
FinishBlack Oxide
Rod Diameter50 mm
StandardsISO 11901, PED APPROVED
Thread SizeM8

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCompressed LengthExtended LengthForceCylinder Dia.LockingFixed ResistanceAdjustable ResistanceRod Thread SizePrice
RAYMOND TU 3000-025 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size | CT8URJ TU 3000-0255 17/25"6 17/25"6750 lbs.3 3/4"NoNoNoM8€961.10
RAYMOND TU 3000-038 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 1.5 Inch Size Stroke | CT8UTG TU 3000-0386 1/4"7 18/25"6750 lbs.3 3/4"NoNoNoM8€979.10
RAYMOND TU 3000-300 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 11.81 Inch Size Stroke | CT8UTJ TU 3000-30016 14/25"28.35"6750 lbs.3 3/4"NoNoNoM8€1,316.67
RAYMOND TU 3000-050 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 2 Inch Size Stroke | CT8UTQ TU 3000-0506 17/25"8.66"6750 lbs.3 3/4"NoNoNoM8€994.59
RAYMOND TU 3000-063 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 2.5 Inch Size Stroke | CT8UTU TU 3000-0637 1/4"9 18/25"6750 lbs.3 3/4"NoNoNoM8€1,010.02
RAYMOND TU 3000-080 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 3.37 Inch Size Stroke | CT8UUD TU 3000-0807.87"11.02"6750 lbs.3 3/4"NoNoNoM8€1,028.10
RAYMOND TU 3000-100 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 3.93 Inch Size Stroke | CT8UUJ TU 3000-1008 17/25"12 3/5"6750 lbs.3 3/4"NoNoNoM8€1,077.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND TU 3000-125 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 4.93 Inch Size Stroke
€1,185.79 /unit