Flat Shipping

Flat Shipping at €24.99 + VAT

RAYMOND TU 250-019 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 2.75 Inch Size Compressed Length | CT8TZN

ASSOCIATED SPRING RAYMOND TU 250-019 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 2.75 Inch Size Compressed Length

Item: CT8TZN Model: TU 250-019Cross Ref: 54JR55
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€260.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Spring
Adjustable ResistanceNo
Compressed Length2 3/4"
Cylinder Dia.1 1/2"
Extended Length3.46"
Fitting TypeNone
Fixed ResistanceNo
Force600 lbs.
LockingNo
MaterialCarbon Steel
Stroke3/4"
TypeHeavy Duty Nitrogen
Cylinder Diameter38 mm
Cylinder MaterialSteel
End Fittings TypeEnd Fittings Not Included
FinishBlack Oxide
Mounting OrientationBottom Tapped Holes, Drop-In, Foot, Top
Operating Temperature - Maximum176°F
Operating Temperature - Minimum0°F
Rod Diameter15 mm
StandardsISO 11901, PED APPROVED
Stroke Length19 mm
Thread SizeM6

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCompressed LengthExtended LengthForceCylinder Dia.LockingFixed ResistanceAdjustable ResistancePrice
RAYMOND TU 250-010 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 2.37 Inch Size Compressed Length | CT8TZE TU 250-0102.37"2 19/25"600 lbs.1 1/2"NoNoNo€232.17
RAYMOND TU 250-012 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 2.5 Inch Size Compressed Length | CT8TZG TU 250-0122 1/2"2.97"600 lbs.1 1/2"NoNoNo€234.33
RAYMOND TU 250-016 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 2.62 Inch Size Compressed Length | CT8TZJ TU 250-0162.62"3.23"600 lbs.1 1/2"NoNoNo€236.86
RAYMOND TU 250-025 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 2.93 Inch Size Compressed Length | CT8TZU TU 250-0252.93"3.93"600 lbs.1 1/2"NoNoNo€246.51
RAYMOND TU 250-038 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 3.37 Inch Size Compressed Length | CT8TZY TU 250-0383.37"5"600 lbs.1 1/2"NoNoNo€248.52
RAYMOND TU 250-063 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 4.5 Inch Size Compressed Length | CT8UAR TU 250-0634 1/2"7"600 lbs.1 1/2"NoNoNo€281.70
RAYMOND TU 250-080 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 5.12 Inch Size Compressed Length | CT8UBB TU 250-0805 3/25"8.27"600 lbs.1 1/2"NoNoNo€295.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND TU 250-019 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 2.75 Inch Size Compressed Length
€260.95 /unit