Flat Shipping

Flat Shipping at €24.99 + VAT

RAYMOND TU 1500-050 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 2 Inch Size Stroke | CT8UTP

ASSOCIATED SPRING RAYMOND TU 1500-050 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 2 Inch Size Stroke

Item: CT8UTP Model: TU 1500-050Cross Ref: 54JR43
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€779.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Spring
Adjustable ResistanceNo
Compressed Length6.31"
Cylinder Dia.2.93"
Extended Length8.27"
Fitting TypeNone
Fixed ResistanceNo
Force3375 lbs.
LockingNo
MaterialCarbon Steel
Rod Thread SizeM8
Stroke2"
TypeHeavy Duty Nitrogen
Cylinder Diameter75.2 mm
Cylinder MaterialSteel
End Fittings TypeEnd Fittings Not Included
FinishBlack Oxide
Mounting OrientationBottom, Drop-In, Foot, Top
Operating Temperature - Maximum176°F
Operating Temperature - Minimum32°F
Rod Diameter36 mm
StandardsISO 11901, PED APPROVED
Stroke Length1 61/64"
Thread SizeM8

Shipping Info:

Ship weight (kg) 4.32
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCompressed LengthExtended LengthForceCylinder Dia.LockingFixed ResistanceAdjustable ResistanceRod Thread SizePrice
RAYMOND TU 1500-100 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size | CT8URL TU 1500-1008 1/4"12 1/5"3375 lbs.2.93"NoNoNoM8€736.32
RAYMOND TU 1500-025 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 1 Inch Size Stroke | CT8URX TU 1500-0255.31"6.31"3375 lbs.2.93"NoNoNoM8€661.54
RAYMOND TU 1500-038 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 1.5 Inch Size Stroke | CT8UTB TU 1500-0385.81"7.33"3375 lbs.2.93"NoNoNoM8€676.94
RAYMOND TU 1500-300 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 11.81 Inch Size Stroke | CT8UTK TU 1500-30016 3/25"27.95"3375 lbs.2.93"NoNoNoM8€884.71
RAYMOND TU 1500-063 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 2.5 Inch Size Stroke | CT8UTW TU 1500-0636.81"9.33"3375 lbs.2.93"NoNoNoM8€713.21
RAYMOND TU 1500-080 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 3.37 Inch Size Stroke | CT8UUE TU 1500-0807 1/2"10.63"3375 lbs.2.93"NoNoNoM8€725.21
RAYMOND TU 1500-125 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 4.93 Inch Size Stroke | CT8UUV TU 1500-1259 1/4"14.17"3375 lbs.2.93"NoNoNoM8€755.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND TU 1500-050 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 2 Inch Size Stroke
€779.48 /unit