Flat Shipping

Flat Shipping at €24.99 + VAT

RAYMOND R19-007-BK Gas Spring Standard Black Oxide | AG9CWT 18AY77

ASSOCIATED SPRING RAYMOND R19-007-BK Gas Spring Standard Black Oxide

Item: AG9CWT Model: R19-007-BKCross Ref: 18AY77
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Spring
Adjustable ResistanceYes
ColorBlack
Compressed Length1.93"
Cylinder Dia.3/4"
Extended Length2.21"
FinishBlack Oxide
Fitting TypeNone
Fixed ResistanceNo
Force67 lbs. to 202 lbs.
LockingNo
MaterialBlack Oxide
Rod Dia.0.31"
Stroke7/25"
TypeStandard
Cylinder Diameter19 mm
End Fittings TypeEnd Fittings Not Included
Rod Diameter8 mm
StandardsPED APPROVED
Thread SizeM6

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.78
Ship length (cm)5.59
Ship width (cm)1.78
Country of OriginSE

Product Variants

ProductModelForceCompressed LengthExtended LengthCylinder Dia.Rod Dia.LockingFixed ResistanceAdjustable ResistancePrice
RAYMOND R19-007-BL Gas Spring Standard Black Oxide 112 lb. | AG9CWU 18AY78 R19-007-BL112 lbs.1.93"2.21"3/4"0.31"NoNoYes€106.74
RAYMOND R19-007-GR Gas Spring Standard Black Oxide 67 lb. | AG9CWV 18AY79 R19-007-GR67 lbs.1.93"2.21"3/4"0.31"NoNoYes€106.74
RAYMOND R19-007-RE Gas Spring Standard Black Oxide 157 lb. | AG9CWW 18AY80 R19-007-RE157 lbs.1.93"2.21"3/4"0.31"NoNoYes€106.74
RAYMOND R19-007-YE Gas Spring Standard Black Oxide 202 lb. | AG9CWX 18AY81 R19-007-YE202 lbs.1.93"2.21"3/4"0.31"NoNoYes€106.51
RAYMOND R19-010-BK Gas Spring Standard Black Oxide | AG9CWY 18AY82 R19-010-BK67 lbs. to 202 lbs.2.05"2 11/25"3/4"0.31"NoNoYes€116.43
RAYMOND R19-010-BL Gas Spring Standard Black Oxide 112 lb. | AG9CWZ 18AY83 R19-010-BL112 lbs.2.05"2 11/25"3/4"0.31"NoNoYes€114.84
RAYMOND R19-010-GR Gas Spring Standard Black Oxide 67 lb. | AG9CXA 18AY84 R19-010-GR67 lbs.2.05"2 11/25"3/4"0.31"NoNoYes€116.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND R19-007-BK Gas Spring Standard Black Oxide
€112.43 /unit