Flat Shipping

Flat Shipping at €24.99 + VAT

RAYMOND M2-016-RE Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 2.25 Inch Size Compressed Length | CT8TYX

ASSOCIATED SPRING RAYMOND M2-016-RE Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 2.25 Inch Size Compressed Length

Item: CT8TYX Model: M2-016-RECross Ref: 54JP98
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€147.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Spring
Adjustable ResistanceNo
ColorRed
Compressed Length2 1/4"
Cylinder Dia.1"
Extended Length2.91"
Fitting TypeNone
Fixed ResistanceNo
Force340 lbs.
LockingNo
MaterialCarbon Steel
Stroke0.62"
TypeHeavy Duty Nitrogen
Cylinder Diameter24.9 mm
Cylinder MaterialSteel
End Fittings TypeEnd Fittings Not Included
FinishBlack Oxide
Mounting OrientationDrop-In, Bottom Tapped Hole, Flange, Side
Operating Temperature - Maximum176°F
Operating Temperature - Minimum32°F
Rod Diameter12 mm
StandardsPED APPROVED
Stroke Length5/8"
Thread SizeM6

Shipping Info:

Ship weight (kg) 0.18

Product Variants

ProductModelForceCompressed LengthExtended LengthCylinder Dia.LockingFixed ResistanceAdjustable ResistancePrice
RAYMOND M2-010-BL Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 2.06 Inch Size Compressed Length | CT8TYK M2-010-BL225 lbs.2.06"2 11/25"1"NoNoNo€137.64
RAYMOND M2-010-GR Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 2.06 Inch Size Compressed Length | CT8TYL M2-010-GR110 lbs.2.06"2 11/25"1"NoNoNo€140.40
RAYMOND M2-010-YL Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 2.06 Inch Size Compressed Length | CT8TYM M2-010-YL450 lbs.2.06"2 11/25"1"NoNoNo€141.72
RAYMOND M2-010-BK Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 2.06 Inch Size Compressed Length | CT8TYN M2-010-BK110 lbs. to 450 lbs.2.06"2 11/25"1"NoNoNo€137.64
RAYMOND M2-012-BL Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 2.12 Inch Size Compressed Length | CT8TYP M2-012-BL225 lbs.2 3/25"2.65"1"NoNoNo€140.14
RAYMOND M2-012-RE Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 2.12 Inch Size Compressed Length | CT8TYQ M2-012-RE340 lbs.2 3/25"2.65"1"NoNoNo€140.14
RAYMOND M2-012-YL Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 2.12 Inch Size Compressed Length | CT8TYR M2-012-YL450 lbs.2 3/25"2.65"1"NoNoNo€144.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND M2-016-RE Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 2.25 Inch Size Compressed Length
€147.82 /unit