Flat Shipping

Flat Shipping at €24.99 + VAT

RAYMOND EPS2 24-050-BL Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size, 2 Inch Size Stroke | CT8UVQ

ASSOCIATED SPRING RAYMOND EPS2 24-050-BL Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size, 2 Inch Size Stroke

Item: CT8UVQ Model: EPS2 24-050-BLCross Ref: 54JP56
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€244.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Spring
Adjustable ResistanceNo
ColorBlue
Compressed Length3 3/4"
Cylinder Dia.0.93"
Extended Length5 17/25"
Fitting TypeNone
Fixed ResistanceNo
Force101 lbs.
LockingNo
MaterialCarbon Steel
Rod Thread SizeM24 x 1.5
Stroke2"
TypeHeavy Duty Nitrogen
Cylinder Diameter24 mm
Cylinder MaterialSteel
End Fittings TypeEnd Fittings Not Included
FinishBlack Oxide
Operating Temperature - Maximum176°F
Operating Temperature - Minimum32°F
Rod Diameter12 mm
StandardsPED APPROVED
Stroke Length1 61/64"
Thread SizeM24 x 1.5

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelForceCompressed LengthExtended LengthCylinder Dia.LockingFixed ResistanceAdjustable ResistanceRod Thread SizePrice
RAYMOND EPS2 24-070-BL Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size | CT8UHH EPS2 24-070-BL101 lbs.4 1/2"7 7/25"0.93"NoNoNoM24 x 1.5€230.22
RAYMOND EPS2 24-020-GR Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size | CT8UHJ EPS2 24-020-GR52 lbs.2 14/25"3.35"0.93"NoNoNoM24 x 1.5€204.82
RAYMOND EPS2 24-080-RE Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size | CT8UHK EPS2 24-080-RE191 lbs.4.93"8.07"0.93"NoNoNoM24 x 1.5€257.25
RAYMOND EPS2 24-010-BL Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size | CT8UHL EPS2 24-010-BL101 lbs.2.18"2 14/25"0.93"NoNoNoM24 x 1.5€202.89
RAYMOND EPS2 24-038-YE Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size | CT8UHP EPS2 24-038-YE382 lbs.3 1/4"4 3/4"0.93"NoNoNoM24 x 1.5€214.32
RAYMOND EPS2 24-010-BK Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size | CT8UHR EPS2 24-010-BK52 lbs. to 382 lbs.2.18"2 14/25"0.93"NoNoNoM24 x 1.5€201.64
RAYMOND EPS2 24-016-GR Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size | CT8UHT EPS2 24-016-GR52 lbs.2.37"3.03"0.93"NoNoNoM24 x 1.5€203.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND EPS2 24-050-BL Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size, 2 Inch Size Stroke
€244.39 /unit