RAYMOND EP2 16x2-080-BK Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M16X1.5 Rod Thread Size | CT8UGQ

ASSOCIATED SPRING RAYMOND EP2 16x2-080-BK Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M16X1.5 Rod Thread Size

Item: CT8UGQ Model: EP2 16x2-080-BKCross Ref: 54JN54
In Stock

Get it by Tuesday, Jun 17

€204.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Spring
Adjustable ResistanceNo
ColorBlack
Compressed Length4.93"
Cylinder Dia.0.62"
Extended Length8.07"
Fitting TypeNone
Fixed ResistanceNo
Force13 lbs. to 95 lbs.
LockingNo
MaterialCarbon Steel
Rod Thread SizeM16 x 1.5
Stroke3.37"
TypeHeavy Duty Nitrogen
Cylinder Diameter16 mm
Cylinder MaterialSteel
End Fittings TypeEnd Fittings Not Included
FinishBlack Oxide
Operating Temperature - Maximum176°F
Operating Temperature - Minimum0°F
Rod Diameter6 mm
StandardsPED APPROVED
Stroke Length80 mm
Thread SizeM16 x 2

Shipping Info:

Ship weight (kg) 43.695
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelForceCompressed LengthExtended LengthCylinder Dia.LockingFixed ResistanceAdjustable ResistanceRod Thread SizePrice
RAYMOND EP2 16-040-BL Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M16X1.5 Rod Thread Size | CT8UDK EP2 16-040-BL25 lbs.3.37"4.93"0.62"NoNoNoM16 x 1.5€165.19
RAYMOND EP2 16-100-YE Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M16X1.5 Rod Thread Size | CT8UDL EP2 16-100-YE95 lbs.5 17/25"9.65"0.62"NoNoNoM16 x 1.5€190.19
RAYMOND EP2 16-010-YE Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M16X1.5 Rod Thread Size | CT8UDM EP2 16-010-YE95 lbs.2.18"2 14/25"0.62"NoNoNoM16 x 1.5€142.65
RAYMOND EP2 16-020-YE Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M16X1.5 Rod Thread Size | CT8UDN EP2 16-020-YE95 lbs.2 14/25"3.35"0.62"NoNoNoM16 x 1.5€142.21
RAYMOND EP2 16x2-030-BL Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M16X1.5 Rod Thread Size | CT8UDP EP2 16x2-030-BL25 lbs.2.93"4 3/25"0.62"NoNoNoM16 x 1.5€160.16
RAYMOND EP2 16x2-100-RE Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M16X1.5 Rod Thread Size | CT8UDQ EP2 16x2-100-RE47 lbs.5 17/25"9.65"0.62"NoNoNoM16 x 1.5€190.19
RAYMOND EP2 16-040-GR Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M16X1.5 Rod Thread Size | CT8UDR EP2 16-040-GR13 lbs.3.37"4.93"0.62"NoNoNoM16 x 1.5€165.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND EP2 16x2-080-BK Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M16X1.5 Rod Thread Size
€204.74 /unit