RAYMOND CU 18300-032 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 6.5 Inch Size Compressed Length | CT8UXF

ASSOCIATED SPRING RAYMOND CU 18300-032 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 6.5 Inch Size Compressed Length

Item: CT8UXF Model: CU 18300-032Cross Ref: 54JM39
In Stock

Get it by Friday, Jun 13

€1,948.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Spring
Adjustable ResistanceNo
Compressed Length6 1/2"
Cylinder Dia.5.93"
Extended Length7 19/25"
Fitting TypeNone
Fixed ResistanceNo
Force41140 lbs.
LockingNo
MaterialCarbon Steel
Stroke1 1/4"
TypeHeavy Duty Nitrogen
Cylinder Diameter150.2 mm
Cylinder MaterialSteel
End Fittings TypeEnd Fittings Not Included
FinishBlack Nitride
Mounting OrientationBottom Tapped Holes, Drop-In, Flange, Side Port
Operating Temperature - Maximum176°F
Operating Temperature - Minimum0°F
Rod Diameter90 mm
StandardsPED APPROVED
Stroke Length32 mm
Thread SizeM10

Shipping Info:

Ship weight (kg) 13.905
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCompressed LengthExtended LengthForceCylinder Dia.LockingFixed ResistanceAdjustable ResistancePrice
RAYMOND CU 18300-040 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 7.68 Inch Size Compressed Length | CT8UCH CU 18300-0407 17/25"9 1/4"41140 lbs.5.93"NoNoNo€1,938.74
RAYMOND CU 18300-050 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 8.68 Inch Size Compressed Length | CT8UCN CU 18300-0508 17/25"10.63"41140 lbs.5.93"NoNoNo€2,157.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND CU 18300-032 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 6.5 Inch Size Compressed Length
€1,948.95 /unit