Flat Shipping

Flat Shipping at €24.99 + VAT

RAYMOND ASM027035 Die Spring, Medium Duty, Oil Tempered Chrome Silicone, 35 mm Length, Red, Paint, 5 PK | CT8TBY

ASSOCIATED SPRING RAYMOND ASM027035 Compression Spring, 127.9 N/Mm Stiffness Rate, 328 lbs Load Capacity, Chrome Silicone

Item: CT8TBY Model: ASM027035Cross Ref: 54KF56
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDie Spring
ColorRed
Deflection @ Load0.15"
End TypeClosed, Grounded
FinishPainted
Free Length1.378"
Inner Dia.0.531"
Load Capacity328 lbs.
MaterialChrome Silicone
Max. Deflection0.44"
Operating Temp. RangeNot Rated
Outer Dia.1.063"
Solid Length0.938"
Spring Rate (stiffness)730.33 lbs./in.
TypeMedium Duty
Die Spring ColorRed
Outside Diameter1.06"
Product TypeDie Spring
SeriesJIS Series
Spring Rate127.9 N/mm
Spring ShapeCylindrical
StandardsASTM A877, JIS SWOSC-V
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)2.54
Ship length (cm)3.5
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOutside Dia.Spring RateMeets/exceedsDeflection @ LoadMaterialColorEnd TypePkg. Qty.Price
RAYMOND ASM008010 Die Spring, Medium Duty, Oil Tempered Chrome Silicone, 10 mm Length, Red, 10 PK | CT8RYQ ASM0080108 mm42.6 N/mmAMS 5688, ASTM A3130.18"Chrome SiliconeRedClosed And Ground10€34.98
RAYMOND ASM035100 Die Spring, Medium Duty, Oil Tempered Chrome Silicone, 100 mm Length, 35 mm Outside Dia | CT8RYR ASM03510035 mm75 N/mmASTM A877, JIS SWOSC-V0.21"Chrome SiliconeRedClosed And Ground1€29.40
RAYMOND ASM040100 Die Spring, Medium Duty, Oil Tempered Chrome Silicone, 100 mm Length, 40 mm Outside Dia | CT8RYT ASM04010040 mm98.1 N/mmASTM A877, JIS SWOSC-V6/25"Chrome SiliconeRedClosed And Ground1€37.69
RAYMOND ASM050100 Die Spring, Medium Duty, Oil Tempered Chrome Silicone, 100 mm Length, 50 mm Outside Dia | CT8RYU ASM05010050 mm153.2 N/mmASTM A877, JIS SWOSC-V0.19"Chrome SiliconeRedClosed And Ground1€55.15
RAYMOND ASM060100 Die Spring, Medium Duty, Oil Tempered Chrome Silicone, 100 mm Length, 60 mm Outside Dia | CT8RYV ASM06010060 mm220.7 N/mmAMS 5688, ASTM A313-Chrome SiliconeRedClosed And Ground1€75.43
RAYMOND ASM020100 Die Spring, Medium Duty, Oil Tempered Chrome Silicone, 100 mm Length, Red, 5 PK | CT8RYW ASM02010020 mm24.5 N/mmASTM A877, JIS SWOSC-V-Chrome SiliconeRedClosed And Ground5€87.23
RAYMOND ASM025100 Die Spring, Medium Duty, Oil Tempered Chrome Silicone, 100 mm Length, Red, Paint, 5 PK | CT8RYX ASM02510025 mm38.2 N/mmASTM A877, JIS SWOSC-V-Chrome SiliconeRedClosed And Ground5€87.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND ASM027035 Compression Spring, 127.9 N/Mm Stiffness Rate, 328 lbs Load Capacity, Chrome Silicone
€59.74 /unit