Flat Shipping

Flat Shipping at €24.99 + VAT

RAYMOND ASL008010 Die Spring, Light Duty, Oil Tempered Chrome Silicone, 10 mm Length, Blue, 10 PK | CT8RPA

ASSOCIATED SPRING RAYMOND ASL008010 Compression Spring, 24.5 N/Mm Stiffness Rate, 22 lbf Load Capacity, Chrome Silicone

Item: CT8RPA Model: ASL008010Cross Ref: 54KE22
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDie Spring
ColorBlue
End TypeClosed, Grounded
FinishPainted
Free Length0.394"
Inner Dia.0.157"
Load At Max. Deflection For Long Life20 lbf.
Load At Max. Deflection For Optimal Life18 lbf.
Load CapacityNot Rated
MaterialChrome Silicone
Max. Deflection0.16"
Max. Deflection For Long Life0.142"
Max. Deflection For Optimal Life0.126"
Max. Operating Deflection0.158"
Operating Temp. RangeNot Rated
Outer Dia.0.315"
Solid Length0.234"
Spring Rate (stiffness)139.9 lbs./in.
TypeLight Duty
Die Spring ColorBlue
Outside Diameter0.32"
Product TypeDie Spring
SeriesJIS Series
Spring Rate139.9 lbs.-in.
Spring ShapeCylindrical
StandardsASTM A877
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Product Variants

ProductModelOutside Dia.Spring RateMaterialColorEnd TypeMeets/exceedsPkg. Qty.Price
RAYMOND ASL040100 Die Spring, Light Duty, Oil Tempered Chrome Silicone, 100 mm Length, 40 mm Outside Dia | CT8RPB ASL04010040 mm53 N/mmChrome SiliconeBlueClosed And GroundASTM A877, JIS SWOSC-V1€32.28
RAYMOND ASL050100 Die Spring, Light Duty, Oil Tempered Chrome Silicone, 100 mm Length, 50 mm Outside Dia | CT8RPC ASL05010050 mm82.9 N/mmChrome SiliconeBlueClosed And GroundASTM A877, JIS SWOSC-V1€48.11
RAYMOND ASL060100 Die Spring, Light Duty, Oil Tempered Chrome Silicone, 100 mm Length, 60 mm Outside Dia | CT8RPD ASL06010060 mm119.2 N/mmChrome SiliconeBlueClosed And GroundASTM A877, JIS SWOSC-V1€64.05
RAYMOND ASL030100 Die Spring, Light Duty, Oil Tempered Chrome Silicone, 100 mm Length, Blue, 5 PK | CT8RPE ASL03010030 mm29.6 N/mmChrome SiliconeBlueClosed And GroundASTM A877, JIS SWOSC-V5€95.92
RAYMOND ASL018100 Die Spring, Light Duty, Oil Tempered Chrome Silicone, 100 mm Length, Blue, Paint, 5 PK | CT8RPF ASL01810018 mm10.5 N/mmChrome SiliconeBlueClosed And GroundASTM A877, JIS SWOSC-V5€81.41
RAYMOND ASL025100 Die Spring, Light Duty, Oil Tempered Chrome Silicone, 100 mm Length, Blue, Paint, 5 PK | CT8RPG ASL02510025 mm20.6 N/mmChrome SiliconeBlueClosed And GroundASTM A877, JIS SWOSC-V5€82.25
RAYMOND ASL027100 Die Spring, Light Duty, Oil Tempered Chrome Silicone, 100 mm Length, Blue, Paint, 5 PK | CT8RPH ASL02710027 mm24.5 N/mmChrome SiliconeBlueClosed And GroundASTM A877, JIS SWOSC-V5€82.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND ASL008010 Compression Spring, 24.5 N/Mm Stiffness Rate, 22 lbf Load Capacity, Chrome Silicone
€51.01 /unit