Flat Shipping

Flat Shipping at €24.99 + VAT

RAYMOND ASH040150 Die Spring, Oil Tempered Chrome Silicone, 150 mm Length, 40 mm Outside Dia | CT8TTV

ASSOCIATED SPRING RAYMOND ASH040150 Compression Spring, 130.7 N/Mm Stiffness Rate, 1058 lbf Load Capacity, Chrome Silicone

Item: CT8TTV Model: ASH040150Cross Ref: 54KA66
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDie Spring
ColorGreen
End TypeClosed, Grounded
FinishPainted
Free Length5.906"
Inner Dia.0.787"
Load At Max. Deflection For Long Life970 lbf.
Load At Max. Deflection For Optimal Life838 lbf.
Load CapacityNot Rated
MaterialChrome Silicone
Max. Deflection1.42"
Max. Deflection For Long Life1.299"
Max. Deflection For Optimal Life1.122"
Max. Operating Deflection1.417"
Operating Temp. RangeNot Rated
Outer Dia.1.575"
Solid Length4.486"
Spring Rate (stiffness)746.32 lbs./in.
TypeHeavy Duty
Die Spring ColorGreen
Outside Diameter1.58"
Product TypeDie Spring
SeriesJIS Series
Spring Rate746.9 lbs.-in.
Spring ShapeCylindrical
StandardsASTM A877
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 1.6155
Ship height (cm)4
Ship length (cm)15
Ship width (cm)4
Country of OriginUS

Product Variants

ProductModelOutside Dia.Spring RateMaterialColorEnd TypeMeets/exceedsPkg. Qty.Price
RAYMOND ASH008010 Die Spring, Oil Tempered Chrome Silicone, 10 mm Length, Green, 10 PK | CT8THB ASH0080108 mm86.3 N/mmChrome SiliconeGreenClosed And GroundASTM A877, JIS SWOSC-V10€38.58
RAYMOND ASH040100 Die Spring, Oil Tempered Chrome Silicone, 100 mm Length, 40 mm Outside Dia | CT8THC ASH04010040 mm196.1 N/mmChrome SiliconeGreenClosed And GroundASTM A877, JIS SWOSC-V1€42.36
RAYMOND ASH050100 Die Spring, Oil Tempered Chrome Silicone, 100 mm Length, 50 mm Outside Dia | CT8THD ASH05010050 mm306.5 N/mmChrome SiliconeGreenClosed And GroundASTM A877, JIS SWOSC-V1€63.59
RAYMOND ASH060100 Die Spring, Oil Tempered Chrome Silicone, 100 mm Length, 60 mm Outside Dia | CT8THE ASH06010060 mm441.3 N/mmChrome SiliconeGreenClosed And GroundASTM A877, JIS SWOSC-V1€87.54
RAYMOND ASH025100 Die Spring, Oil Tempered Chrome Silicone, 100 mm Length, Green, 5 PK | CT8THF ASH02510025 mm76.4 N/mmChrome SiliconeGreenClosed And GroundASTM A877, JIS SWOSC-V5€93.72
RAYMOND ASH030100 Die Spring, Oil Tempered Chrome Silicone, 100 mm Length, Green, Paint, 2 PK | CT8THG ASH03010030 mm110.3 N/mmChrome SiliconeGreenClosed And GroundASTM A877, JIS SWOSC-V2€51.06
RAYMOND ASH018100 Die Spring, Oil Tempered Chrome Silicone, 100 mm Length, Green, Paint, 5 PK | CT8THH ASH01810018 mm39.6 N/mmChrome SiliconeGreenClosed And GroundASTM A877, JIS SWOSC-V5€93.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND ASH040150 Compression Spring, 130.7 N/Mm Stiffness Rate, 1058 lbf Load Capacity, Chrome Silicone
€66.36 /unit