Flat Shipping

Flat Shipping at €24.99 + VAT

RAYCHEM H903 Application Tape Winter Guard Heat Cable | AD7FBL 4E521

RAYCHEM H903 Application Tape Winter Guard Heat Cable

Item: AD7FBL Model: H903Cross Ref: 4E521
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemApplication Tape
Overall Width3"
Product TypeApplication Tape
StandardsCCSA US

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)5.08
Ship length (cm)25.4
Ship width (cm)15.24
HS code7019599010
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAYCHEM H903 Application Tape Winter Guard Heat Cable
€31.70 /unit