RAVAS RCS-0B00-Z Hydraulic Scale, 10000 Kg Max. Load Capacity, With Truck Battery and Buzzer | CJ8QJR RCS hydraulic forklift scale

RAVAS RCS-0B00-Z RCS hydraulic forklift scale Hydraulic Scale, 10000 Kg Max. Load Capacity, With Truck Battery and Buzzer

Item: CJ8QJR Model: RCS-0B00-ZCross Ref: RCS hydraulic forklift scale
In Stock

Get it by Tuesday, Jun 10

€1,123.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Indicator
Product Datasheetravas-rcs-0000-0.pdf

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)30.48
Ship length (cm)30.48
Ship width (cm)30.48

Documentation:

Product Variants

ProductModelMPNPrice
RAVAS RCS-0000-0 Hydraulic Scale, 10000 Kg Max. Load Capacity, With AA Batteies | CJ8QJN RCS hydraulic forklift scale RCS-0000-0RCS-0000-0€643.50
RAVAS RCS-0B00-0 Hydraulic Scale, 10000 Kg Max. Load Capacity, With Truck Battery | CJ8QJP RCS hydraulic forklift scale RCS-0B00-0RCS-0B00-0€876.15
RAVAS RCS-0BP0-0 Hydraulic Scale, 10000 Kg Max. Load Capacity, With Truck Battery, 12 V Printer | CJ8QJQ RCS hydraulic forklift scale RCS-0BP0-0RCS-0BP0-0€1,381.05
RAVAS HYQ-0000-0 Hydraulic Scale, 99000 Kg Load Capacity, 0.2% Tolerance | CJ8QJT RCS Hy-Q-52 hydraulic scale HYQ-0000-0HYQ-0000-0€1,930.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAVAS RCS-0B00-Z RCS hydraulic forklift scale Hydraulic Scale, 10000 Kg Max. Load Capacity, With Truck Battery and Buzzer
€1,123.65 /unit