Flat Shipping

Flat Shipping at €24.99 + VAT

RAPIDAIR M8019 Maxline Compressed Air Fitting, Nickel-Plated Brass, Compression x Compression x MNPT | CT8NBH

RAPIDAIR M8019 Maxline Compressed Air Fitting, Nickel-Plated Brass, Compression x Compression x MNPT

Item: CT8NBH Model: M8019Cross Ref: 787YN0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationAir
ColorSilver
Compatible Tube Hardness50 D
Compatible Tube MaterialHDPE Al HDPE
Compatible Tube Wall Thickness0.06"
FinishNickel Plated
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter0.63"
Fitting Side B Connection TypeCompression
Fitting Side B Tube Outer Diameter0.63"
Fitting Side C Connection TypeMNPT
Fitting Side C Pipe Size1/2"
MaterialBrass
Max. Operating Pressure200 psi
Max. Operating Temp.140°F
Min. Operating Temp.-40°F
Resistance PropertiesCorrosion Resistant
Specific Fitting ShapeReducing Tee
Sub-brandMaxline
Vacuum Rating29 in. hg
Finish/coatingNickel Plated
Fitting MaterialBrass
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure200 psi
Maximum Operating Temperature140°F
Minimum Operating Temperature-40°F
StandardsASTM F1282, ASTM F1974

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSpecific Fitting ShapeFitting Side B Connection TypeFitting Side A Tube Outer DiameterCompatible Tube Wall ThicknessFitting Side B Tube Outer DiameterFitting Side C Connection TypeFitting Side B Pipe SizeThread Size BPrice
RAPIDAIR M8018 Maxline Compressed Air Fitting, Nickel-Plated Brass | CT8NAW M8018Reducing TeeCompression1"3/25"1"Compression--€78.62
RAPIDAIR M8010 Maxline Compressed Air Fitting, Nickel-Plated Brass | CT8NAX M8010TEECompression0.63"0.06"0.63"Compression--€28.36
RAPIDAIR M8016 Maxline Compressed Air Fitting, Nickel-Plated Brass | CT8NAY M8016Reducing TeeCompression1"3/25"1"Compression--€70.84
RAPIDAIR M8012 Maxline Compressed Air Fitting, Nickel-Plated Brass | CT8NAZ M8012TEECompression1.26"3/25"1.26"Compression--€83.79
RAPIDAIR M8014 Maxline Compressed Air Fitting, Nickel-Plated Brass | CT8NBA M8014Reducing TeeCompression0.98"0.09"0.98"Compression--€51.96
RAPIDAIR M8067 Maxline Compressed Air Fitting, Nickel-Plated Brass, Compression x Compression | CT8NBB M8067ElbowCompression0.98"0.09"0.98"---€46.16
RAPIDAIR M8080 Maxline Compressed Air Fitting, Nickel-Plated Brass, Compression x Compression | CT8NBC M8080ElbowCompression0.63"0.06"0.63"---€22.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAPIDAIR M8019 Maxline Compressed Air Fitting, Nickel-Plated Brass, Compression x Compression x MNPT
€36.69 /unit