Flat Shipping

Flat Shipping at €24.99 + VAT

RAPIDAIR F2018 Air fitting, Aluminum, 25 mm Tube OD, 3/4 Inch Pipe Size | CT8NAM

RAPIDAIR F2018 Air fitting, Aluminum, 25 mm Tube OD, 3/4 Inch Pipe Size

Item: CT8NAM Model: F2018Cross Ref: 787YU3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationAir
ColorBlue
Compatible Pipe MaterialBrass, Copper, Iron, Stainless Steel
Compatible Tube Hardness25 Shore
Compatible Tube MaterialAluminum
Compatible Tube Wall Thickness0.06"
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter25 mm
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size3/4"
Hex Size1 14/25"
Length3 1/4"
MaterialAluminum
Max. Operating Pressure190 psi
Max. Operating Temp.140°F
Min. Operating Temp.0°F
Resistance PropertiesCorrosion Resistant
Specific Fitting ShapeStraight Adapter
Sub-brandFastpipe
Thread Size B1/2"-14
Vacuum Rating29 in. hg
Fitting MaterialAluminum
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure190 psi
Maximum Operating Temperature140°F
Minimum Operating Temperature0°F
Overall Length3 1/4"
StandardsASTM B221, ASTM B447

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHex SizeSpecific Fitting ShapeCompatible Tube MaterialMaterialVacuum RatingFitting Side B Connection TypeFitting Side A Tube Outer DiameterFitting Side B Tube Outer DiameterPrice
RAPIDAIR F2006 Air Fitting, Clear Anodize Aluminum, 1 Inch Tube OD, Compression | CT8MZV F2006-CapAluminumAluminum29 in. hg---€62.01
RAPIDAIR F5006 Air Fitting, Nylon, 2 Inch Tube OD, Compression | CT8MZW F5006-CapAluminumNylon29 in. hg---€110.34
RAPIDAIR F2005 Air Fitting, Nylon, 25 mm x 25 mm x 25 mm Tube OD | CT8MZX F2005-TEEHDPE Al HDPENylon30 in. hgCompression25 mm25 mm€54.35
RAPIDAIR F2107 Air Fitting, Nylon, 25 mm x 25 mm x 25 mm Tube OD | CT8MZY F2107-Reducing TeeHDPE Al HDPENylon33 in. hgCompression25 mm25 mm€56.32
RAPIDAIR F4206 Air Fitting, Nylon, 40 mm x 40 mm x 20 mm Tube OD | CT8MZZ F4206-Reducing TeeHDPE Al HDPENylon34 in. hgCompression40 mm40 mm€103.31
RAPIDAIR F4207 Air Fitting, Nylon, 40 mm x 40 mm x 25 mm Tube OD | CT8NAA F4207-Reducing TeeHDPE Al HDPENylon35 in. hgCompression40 mm40 mm€117.64
RAPIDAIR F5206 Air Fitting, Nylon, 50 mm x 50 mm x 20 mm Tube OD | CT8NAB F5206-Reducing TeeHDPE Al HDPENylon36 in. hgCompression50 mm50 mm€151.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAPIDAIR F2018 Air fitting, Aluminum, 25 mm Tube OD, 3/4 Inch Pipe Size
€67.40 /unit