Flat Shipping

Flat Shipping at €24.99 + VAT

RANCO RT-607EL PLUS 12/24V Heater or Cooler Digital Control, DPDT | CT8MXB

RANCO RT-607EL PLUS 12/24V Heater or Cooler Digital Control, DPDT

Item: CT8MXB Model: RT-607EL PLUS 12/24VCross Ref: 55KR65
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€208.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl
IncludesSensor
Switch ActionClose On Rise/Open On Rise
Switch TypeDPDT
ApplicationAir Conditioning, Boiler Control, Hot And Cold Counters
ContactDPDT
Contact FormDPDT
Display TypeDigital
Horsepower @ 120v Ac1 hp
Housing MaterialPolyethilene
Input Voltage12/24V AC/DC
Number Of Stages2
Overall Depth2 3/4"
Overall Height1 3/8"
Overall Length X Width1 3/8" x 2 3/4"
Overall Width2 3/4"
Power Consumption0.7 VA
Product TypeTemperature Control
StandardsCE, NSF, UL

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)3.49
Ship length (cm)6.99
Ship width (cm)6.99
Country of OriginBR

Product Variants

ProductModelSwitch TypeSwitch ActionPrice
RANCO MT-519E Heater or Cooler Digital Control, DPDT, CE/NSF/UL | CT8MXC MT-519EDPDTClose On Rise/Open On Rise€147.19
RANCO RT-607E PLUS 115/230V Heater or Cooler Digital Control, DPDT, CE/NSF/UL, Sensor | CT8MXD RT-607E PLUS 115/230VDPDTClose On Rise/Open On Rise€149.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RANCO RT-607EL PLUS 12/24V Heater or Cooler Digital Control, DPDT
€208.46 /unit