Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RANCO o16-588 Temperature Control Spdt -15 To 40 | AA4QLE 12Z399

RANCO o16-588 Temperature Control Spdt -15 To 40

Item: AA4QLE Model: o16-588Cross Ref: 12Z399
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€187.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFreezer Control
Capillary Length72"
Capillary TypeCapillary
Cold OffAdjustable
Cold Off TemperatureAdjustable
Cold OnAdjustable
Cold On TemperatureAdjustable
Control Range-15°F to +40°F
Depth2"
Full Load Amps4.6/2.3A
Height2 3/4"
IncludesTemperature Adjustment Knob
Locked Rotor Amps2A
Normally Off TemperatureAdjustable
Normally On Temp.Adjustable
Overall Length3 13/16"
Pilot Duty Contacts (va)57.5 VA
Pilot Duty Contacts Rating57.5 VA
Reset TypeManual Reset
Switch ActionOpens On Rise
TypeSoft Ice Cream Machine
Voltage120/240V
Warm Off Temp.Adjustable
Warm OnAdjustable
Warm On TemperatureAdjustable
Width3 13/16"
Constant Differential TemperatureConstant Cut-In
Contact FormSPST
Control Temperature - Maximum40°F
Control Temperature - Minimum-15°F
Full Load Current17/17A
Normally On TemperatureAdjustable
Overall Height2 3/4"
Product TypeTemperature Control
StandardsUL
Switch TypeNormally Closed
Temperature Differential - Maximum1.5°F
Temperature Differential - Minimum1.5°F
Warm Off TemperatureAdjustable

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)11.18
Ship length (cm)19.05
Ship width (cm)12.95
HS code9032100060
Country of OriginMX

Product Details:

    • Cold On (Adjustable)
    • Normally Off (F) (Adjustable)
    • Normally On (F) (Adjustable)
    • Temp. Differential High (F) (1.5)
    • Temp. Differential Low (F) (1.5)
    • Warm Off (Adjustable)

Product Variants

ProductModelSwitch ActionControl RangeVoltagePilot Duty Contacts (va)Locked Rotor AmpsCapillary LengthTemp. Control RangeBulb LengthPrice
RANCO o10-1419 Temperature Control -35 To 15 Spst | AA4QKX 12Z392 o10-1419Opens On Rise-35°F to +15°F120/240V57.5 VA2A72"--€152.61
RANCO o10-1433 Temperature Control -35 To 15 Spst | AA4QKY 12Z393 o10-1433Opens On Rise-35°F to +15°F120/240V57.5 VA2A72"-6"€160.82
RANCO o10-1072 Temperature Control -15 To 40 Spst | AA4QKZ 12Z394 o10-1072Opens On Rise-15°F to +40°F120/240V57.5 VA2A---€152.64
RANCO o10-1010 Temperature Control 0 To 55 Spst | AA4QLA 12Z395 o10-1010Opens On Rise0°F to +55°F120/240V55 VA2A48"0°F to +55°F-€160.78
RANCO o10-1473 Temperature Control 0 To 55 Spst | AA4QLB 12Z396 o10-1473Opens On Rise0°F to +55°F120/240V57.5 VA2A72"0°F to +55°F6"€152.61
RANCO o10-1802 Temperature Control 25 To 75 Spst | AA4QLC 12Z397 o10-1802Opens On Rise+25°F to +75°F120/240V57.5 VA2A-+25°F to +75°F-€160.78
RANCO o10-1491 Temperature Control 25 To 75 Spst | AA4QLD 12Z398 o10-1491Opens On Rise+25°F to +75°F120/240V57.5 VA2A72"+25°F to +75°F6"€152.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RANCO o16-588 Temperature Control Spdt -15 To 40
€187.03 /unit