Flat Shipping

Flat Shipping at €24.99 + VAT

RANCO O16-261 Low Press Switch, 10 Inch WC, 100 PSI, Manual Reset, 48 Inch | CT8MYL

RANCO O16-261 Low Press Switch, 10 Inch WC, 100 PSI, Manual Reset, 48 Inch Size

Item: CT8MYL Model: O16-261Cross Ref: 66DC30
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€191.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch
Fits BrandRanco
IncludesBracket, Mounting Hardware

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RANCO O16-261 Low Press Switch, 10 Inch WC, 100 PSI, Manual Reset, 48 Inch Size
€191.80 /unit