Flat Shipping

Flat Shipping at €24.99 + VAT

RANCO F25-107 Control Refrigeration | AD3BEP 3XL11

RANCO F25-107 Control Refrigeration

Item: AD3BEP Model: F25-107Cross Ref: 3XL11
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€146.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDefrost Termination/Fan Delay Control
ApplicationDefrost Termination, Fan Delay Control
Bulb Dia.3/8"
Bulb Length4"
Capillary Length60"
Capillary TypeCross Ambient Bulb
Control Range+40°F to +75°F
For Use WithCommercial Refrigeration Systems, Electric Heat, Hot Gas, Reverse Cycle
Full Load Current20A
Locked Rotor Amps80A
Pilot Duty Contacts360 VA
Pilot Duty Contacts (va)360 VA
Switch TypeSPDT
Temp. Control Range+40°F to +75°F
TypeDefrost Control
Voltage120/240V
Bulb Diameter3/8"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)22.1
Ship length (cm)10.67
Ship width (cm)8.13
HS code9032896025
Country of OriginMX

Product Details:

    • Bulb Size Length (In.) (4)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RANCO F25-107 Control Refrigeration
€146.26 /unit