Flat Shipping

Flat Shipping at €24.99 + VAT

RAILHEAD GEAR KE-HL100 Headlamp, 150 lm Max Brightness, 8 hr Max Run Time, 50 m Max Beam Distance, High/Low | CT8MUE

RAILHEAD GEAR KE-HL100 Headlamp, 150 lm Max Brightness, 8 hr Max Run Time, 50 m Max Beam Distance, High/Low

Item: CT8MUE Model: KE-HL100Cross Ref: 43HZ44
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeadlamp
ApplicationIndustrial
Battery Charger IncludedNo
Battery ChemistryAlkaline
Battery IncludedYes
Battery SizeAAA
Beam ColorRed
Beam Distance Levels50m
Beam FocusFixed
Beam PatternFlood, Spot
Body ColorBlack
Body Dia.1 3/5" , 1 5/8"
Brightness Level70 lm, 150 lm
Drop Rating1m
Flashlight Beam TypeFixed
Flashlight Body MaterialPlastic
Flashlight GradeGeneral Purpose
Head AdjustabilityAdjusted
Head Strap StyleAround The Head
Includes(4) Hard Hat Clips, Elastic Headlamp Strap
Includes Secondary LightYes
Lamp Life50000 hrs.
Lens MaterialPolycarbonate
Light Output ModesHigh/Low
Lighting TechnologyLED
Manufacturer Warranty LengthLimited Lifetime
Max. Beam Distance50m
Max. Brightness150 lm
Max. Run Time8 hrs.
Mounting LocationHard Hat, Head
Mounting TypeHat Clip, Head Strap
No. Of Light Output Modes2
Number Of Batteries3
Number Of Light Output Levels2
Overall Height1 5/8"
Overall Length2 1/4"
Overall Width1 1/4"
RechargeableNo
Replacement LampsNo
Resistance PropertiesWater Resistant
Run Time At Max. Brightness8 hrs.
Run Time Levels8 hrs.
Switch TypePush Button
WarrantyLimited Lifetime
Weight With Batteries4 oz.

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)4.13
Ship length (cm)5.72
Ship width (cm)3.18
Country of OriginCN

Product Variants

ProductModelMax. BrightnessRun Time At Max. BrightnessMax. Beam DistanceNumber Of Light Output LevelsBeam ColorBattery SizeBeam PatternWeight With BatteriesPrice
RAILHEAD GEAR KE-FC230 Headlamp, 560 lm Max Brightness, 70 hr Max Run Time, 49.7 m Max Beam Distance, Black | CT8MUD KE-FC230560 lm4.2 hrs.49.7m3WhiteAASpot8 oz.€78.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAILHEAD GEAR KE-HL100 Headlamp, 150 lm Max Brightness, 8 hr Max Run Time, 50 m Max Beam Distance, High/Low
€25.40 /unit