Flat Shipping

Flat Shipping at €24.99 + VAT

RAE STL-116-73612 Pavement Stencil Loading 36 inch | AH2JNN 29EM42

RAE STL-116-73612 Pavement Stencil Loading 36 inch

Item: AH2JNN Model: STL-116-73612Cross Ref: 29EM42
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€343.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPavement Stencil
AdhesiveNo
Character Height36"
Character Width72"
ColorClear
Overall Height48"
Overall Width78"
ReusableYes
Thickness0.063"
DutyLight
FontHighway Gothic
IncludesLoading
InterlockingNo
MaterialPolyethylene
MessageLoading
Number Of Pieces1
Self-adhesiveNo
StandardsAC 150/5340-1K, AIRPORT RUNWAY AND TAXIWAY MARKINGS, FAA
Stencil ApplicationParking Lot
Stencil TypeMessage

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)20.32
Ship length (cm)20.32
Ship width (cm)121.92
Country of OriginUS

Product Details:

    • Magnetic/Nonmagnetic : Nonmagnetic
    • Interlock : No

Product Variants

ProductModelCharacter HeightOverall WidthCharacter WidthOverall HeightThicknessColorReusableAdhesivePrice
RAE STL-116-70612 Pavement Stencil Loading 6 Inch | AH2JEQ 29EK58 STL-116-706126"38"32"--ClearYesNo€74.56
RAE STL-116-71012 Pavement Stencil Loading 10 Inch | AH2JGG 29EK96 STL-116-7101210"64"57"16"0.063"ClearYesNo€129.03
RAE STL-116-71212 Pavement Stencil Loading 12 Inch | AH2JHW 29EL33 STL-116-7121212"74"68"18"0.063"ClearYesNo€145.27
RAE STL-116-71812 Pavement Stencil LoadIng 18 Inch | AH2JKK 29EL69 STL-116-7181218"75"68"--ClearYesNo€213.98
RAE STL-116-72412 Pavement Stencil Loading 24 Inch | AH2JLZ 29EM06 STL-116-7241224"74"68"30"0.063"ClearYesNo€243.83
RAE STL-116-74812 Pavement Stencil Loading 48 Inch | AH2JQC 29EM78 STL-116-7481248"99"93"60"0.063"ClearYesNo€723.68

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAE STL-116-73612 Pavement Stencil Loading 36 inch
€343.33 /unit