Flat Shipping

Flat Shipping at €24.99 + VAT

RAE STL-116-72413 Pavement Stencil Staff 24 Inch | AH2JMA 29EM07

RAE STL-116-72413 Pavement Stencil Staff 24 Inch

Item: AH2JMA Model: STL-116-72413Cross Ref: 29EM07
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€173.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPavement Stencil
AdhesiveNo
Character Height24"
Character Width52"
ColorClear
Overall Width58"
ReusableYes
DutyLight
FontHighway Gothic
IncludesStaff
InterlockingNo
MaterialPolyethylene
MessageStaff
Number Of Pieces1
Overall Height30"
Self-adhesiveNo
Stencil ApplicationParking Lot
Stencil TypeMessage
Thickness0.063"

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)15.24
Ship length (cm)15.24
Ship width (cm)91.44
Country of OriginUS

Product Details:

    • Magnetic/Nonmagnetic : Nonmagnetic
    • Interlock : No

Product Variants

ProductModelCharacter HeightOverall WidthCharacter WidthThicknessColorReusableAdhesiveOverall HeightPrice
RAE STL-116-70613 Pavement Stencil Staff 6 Inch | AH2JER 29EK59 STL-116-706136"30"19"-ClearYesNo-€74.56
RAE STL-116-71013 Pavement Stencil Staff 10 Inch | AH2JGH 29EK97 STL-116-7101310"49"42"0.063"ClearYesNo16"€96.60
RAE STL-116-71213 Pavement Stencil Staff 12 Inch | AH2JHX 29EL34 STL-116-7121312"57"50"-ClearYesNo-€90.11
RAE STL-116-71813 Pavement Stencil Staff 18 Inch | AH2JKL 29EL70 STL-116-7181318"58"51"-ClearYesNo-€145.90
RAE STL-116-73613 Pavement Stencil Staff 36 Inch | AH2JNP 29EM43 STL-116-7361336"59"53"-ClearYesNo-€211.39
RAE STL-116-74813 Pavement Stencil Staff 48 Inch | AH2JQD 29EM79 STL-116-7481348"90"84"-ClearYesNo-€508.39

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAE STL-116-72413 Pavement Stencil Staff 24 Inch
€173.03 /unit