Flat Shipping

Flat Shipping at €24.99 + VAT

RAE STL-116-6490 Athletic Stencil Batters Box 36 Inch 1/16 | AA8GJM 18E806

RAE STL-116-6490 Athletic Stencil Batters Box 36 Inch 1/16

Item: AA8GJM Model: STL-116-6490Cross Ref: 18E806
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€273.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAthletic Stencil
Character Height36"
Character Width94"
ColorClear
Overall Width94"
DutyLight
IncludesBaseball Batters Box
MaterialPolyethylene
Overall Height106"
Self-adhesiveNo
Size (wxh)84" x 36"
Stencil CharacterBaseball Batters Box
Stencil TypeSymbol
Thickness0.063"

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)10.16
Ship length (cm)30.48
Ship width (cm)91.44
HS code9017208080
Country of OriginUS

Product Variants

ProductModelCharacter HeightThicknessColorOverall WidthCharacter WidthOverall HeightPrice
RAE STL-108-6490 Athletic Stencil Batters Box 36 Inch 1/8 | AA8GJN 18E807 STL-108-649036"1/8"Clear94"94"106"€264.59

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAE STL-116-6490 Athletic Stencil Batters Box 36 Inch 1/16
€273.50 /unit