Flat Shipping

Flat Shipping at €24.99 + VAT

RAE STL-108-F120C Airport Pavement Stencil C 120 Inch | AH2JWV 29EP11

RAE STL-108-F120C Airport Pavement Stencil C 120 Inch

Item: AH2JWV Model: STL-108-F120CCross Ref: 29EP11
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€639.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAirport Pavement Stencil
AdhesiveNo
Character Height120"
Character Width35"
ColorClear
Overall Width48"
ReusableYes
Thickness1/8"
CharacterC
Character Size (wxh)35" x 120"
DutyHeavy
Faa Ac 150/5340-1k CompliantYes
FontHighway Gothic
IncludesC
InterlockingNo
Number Of Pieces1
Overall Height132"
Product TypeIndividual Stencils
Self-adhesiveNo
StandardsAC 150/5340-1K, AIRPORT RUNWAY AND TAXIWAY MARKINGS, FAA
Stencil ApplicationAirport

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)20.32
Ship length (cm)20.32
Ship width (cm)121.92
Country of OriginUS

Product Details:

    • Magnetic/Nonmagnetic : Nonmagnetic
    • Interlock : No

Product Variants

ProductModelCharacter HeightCharacter WidthThicknessColorOverall WidthReusableAdhesiveOverall HeightPrice
RAE STL-108-F108C Airport Pavement Stencil C 108 Inch | AH2JVB 29EN70 STL-108-F108C108"31"1/8"Clear48"YesNo120"€430.59
RAE STL-108-F144C Airport Pavement Stencil C 144 Inch | AH2JYN 29EP51 STL-108-F144C144"42"1/8"Clear48"YesNo-€695.12

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAE STL-108-F120C Airport Pavement Stencil C 120 Inch
€639.90 /unit