Flat Shipping

Flat Shipping at €24.99 + VAT

RAE STL-108-8105 Pavement Stencil 10 Inch Alphabet Kit 1/8 | AA8GER 18E717

RAE STL-108-8105 Pavement Stencil 10 Inch Alphabet Kit 1/8

Item: AA8GER Model: STL-108-8105Cross Ref: 18E717
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€524.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPavement Stencil
Character Height10"
Character Width6"
ColorClear
Overall Height22"
Overall Width6"
Thickness1/8"
Characters IncludedA to Z, Blanks
DutyHeavy
FontHighway Gothic
InterlockingNo
MaterialPolyethylene
Number Of Pieces28
ReusableYes
Self-adhesiveNo
Stencil ApplicationParking Lot
Stencil TypeLetter Set

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)10.16
Ship length (cm)30.48
Ship width (cm)40.64
HS code3926909980
Country of OriginUS

Product Variants

ProductModelCharacter HeightThicknessOverall WidthCharacter WidthOverall HeightColorPrice
RAE STL-116-8025 Pavement Stencil 2 Inch Alphabet Kit 1/16 | AA8GDH 18E685 STL-116-80252"0.062"2"1 1/2"8"Clear€123.21
RAE STL-108-8025 Pavement Stencil 2 Inch Alphabet Kit 1/8 | AA8GDJ 18E686 STL-108-80252"1/8"2"1 1/2"-Clear€216.60
RAE STL-116-8035 Pavement Stencil 3 Inch Alphabet Kit 1/16 | AA8GDP 18E691 STL-116-80353"0.062"2"2"9"Clear€123.21
RAE STL-108-8035 Pavement Stencil 3 Inch Alphabet Kit 1/8 | AA8GDQ 18E692 STL-108-80353"1/8"2"2"-Clear€216.60
RAE STL-116-8045 Pavement Stencil 4 Inch Alphabet Kit 1/16 | AA8GDW 18E697 STL-116-80454"0.062"2 1/2"2 1/2"10"Clear€206.80
RAE STL-108-8045 Pavement Stencil 4 Inch Alphabet Kit 1/8 | AA8GDX 18E698 STL-108-80454"1/8"2 1/2"2 1/2"-Clear€243.84
RAE STL-116-8065 Pavement Stencil 6 Inch Alphabet Kit 1/16 | AA8GEC 18E704 STL-116-80656"0.062"4"4"12"Clear€237.81

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAE STL-108-8105 Pavement Stencil 10 Inch Alphabet Kit 1/8
€524.79 /unit