Flat Shipping

Flat Shipping at €24.99 + VAT

RAE STL-108-53626 Pavement Stencil, 42 Inch Width, 44 Inch Height, 0.125 Inch Thick | CT8MPL

RAE STL-108-53626 Pavement Stencil, 42 Inch Width, 44 Inch Height, 0.125 Inch Thick

Item: CT8MPL Model: STL-108-53626Cross Ref: 419Z87
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€240.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPavement Stencil
ApplicationParking Lot
CharacterParking Lot Symbols
ColorWhite
DutyHeavy Duty
IncludesParking Lot Symbols
InterlockingNo
MaterialLow Density Polyethylene
Message Or Symbol Height36"
Message Or Symbol Size34" x 36"
Message Or Symbol Width34"
Overall Size42" x 44"
ReusableYes
Self-adhesiveNo
Thickness1/8"
TypeLetter
Message Or Symbol Size (wxh)34" x 36"
Number Of Pieces1
Overall Size (wxh)42" x 44"
Stencil ApplicationParking Lot
Stencil CharacterParking Lot Symbols
Stencil TypeLetter

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTypeThicknessMessage Or Symbol SizeOverall SizeMessage Or Symbol HeightMessage Or Symbol WidthDutyMaterialPrice
RAE STL-116-50626 Pavement Stencil, 13 Inch Width, 14 Inch Height, 0.0625 Inch Thick | CT8LRH STL-116-50626Letter0.062"5" x 6"13" x 14"6"5"LightLow Density Polyethylene€13.30
RAE STL-108-50626 Pavement Stencil, 13 Inch Width, 14 Inch Height, 0.125 Inch Thick | CT8LRJ STL-108-50626Letter1/8"5" x 6"13" x 14"6"5"Heavy DutyLow Density Polyethylene€24.09
RAE STL-116-51226 Pavement Stencil, 20 Inch Width, 20 Inch Height, 0.0625 Inch Thick | CT8LRW STL-116-51226--12" x 12"20" x 20"12"12"-Low Density Polyethylene€27.25
RAE STL-108-51226 Pavement Stencil, 20 Inch Width, 20 Inch Height, 0.125 Inch Thick | CT8LRY STL-108-51226Letter1/8"12" x 12"20" x 20"12"12"Heavy DutyLow Density Polyethylene€49.27
RAE STL-116-52434 Pavement Stencil, 26 Inch Width, 32 Inch Height, 0.0625 Inch Thick | CT8LTN STL-116-52434--18" x 24"26" x 32"24"18"-Low Density Polyethylene€56.73
RAE STL-108-52434 Pavement Stencil, 26 Inch Width, 32 Inch Height, 0.125 Inch Thick | CT8LTT STL-108-52434Combination Set1/8"18" x 24"26" x 32"24"18"Heavy DutyLow Density Polyethylene€102.43
RAE STL-116-52426 Pavement Stencil, 35 Inch Width, 32 Inch Height, 0.0625 Inch Thick | CT8LUV STL-116-52426--23" x 24"35" x 32"24"23"-Low Density Polyethylene€76.52

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAE STL-108-53626 Pavement Stencil, 42 Inch Width, 44 Inch Height, 0.125 Inch Thick
€240.30 /unit