RAE STL-108-5210 Pavement Stencil, Rectangle, 48 Inch Width, 96 Inch Height, 0.125 Inch Thick, Clear | CT8MJQ

RAE STL-108-5210 Pavement Stencil, Rectangle, 48 Inch Width, 96 Inch Height, 0.125 Inch Thick, Clear

Item: CT8MJQ Model: STL-108-5210Cross Ref: 429X25
In Stock

Get it by Thursday, Jun 12

€216.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPavement Stencil
ColorClear
IncludesRectangle
Message Or Symbol Size72" x 24"
Overall Size48" x 96"
ReusableYes
Self-adhesiveNo
Thickness1/8"

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThicknessMaterialTypeNumber Of PiecesCharacter HeightCharacters IncludedColorOverall WidthPrice
RAE STL-116-5100 Pavement Stencil Bike Lane - Mutcd 72 Inch | AH2JRF 29EN05 STL-116-51000.063"PolyethyleneSymbol172"BikeClear48"€272.37
RAE STL-116-5110 Pavement Stencil Bike Lane Arrow 72 Inch | AH2JRG 29EN06 STL-116-51100.063"PolyethyleneSymbol172"ArrowClear30"€280.11
RAE STL-116-5115 Pavement Stencil Bike Lane Curved Arrow | AH2JRH 29EN07 STL-116-51150.063"PolyethyleneSymbol136"ArrowClear38"€261.98
RAE STL-116-5120 Pavement Stencil Bike Lane Chevron 41 Inch | AH2JRJ 29EN08 STL-116-51200.063"PolyethyleneSymbol841"ChevronClear46"€238.65
RAE STL-116-5200 Pavement Stencil Highway Triangle 18 Inch | AH2JRK 29EN09 STL-116-5200----18"-Clear78"€287.91
RAE STL-116-5210 Pavement Stencil Highway Rectangle 24 Inch | AH2JRL 29EN10 STL-116-52100.063"---24"-Clear96"€156.95
RAE STL-108-70614 Pavement Stencil, 6 Inch Character Height, 0.125 Inch Thickness, Polyethylene | CH6RPN 429U75 STL-108-706141/8"Polyethylene-16"-Clear44"€98.58

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAE STL-108-5210 Pavement Stencil, Rectangle, 48 Inch Width, 96 Inch Height, 0.125 Inch Thick, Clear
€216.44 /unit