Flat Shipping

Flat Shipping at €24.99 + VAT

RADNOR RAD64007001 MIG Gun, 320 A, 0.035 in, 15 ft Cable Length, RAD64002583 | CT8LGE

RADNOR RAD64007001 MIG Gun, 320 A, 0.035 in, 15 ft Cable Length, RAD64002583

Item: CT8LGE Model: RAD64007001Cross Ref: 31UR11
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€803.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGun
Cable Length15 ft.
Connection TypeLincoln Compatible
Cooling MethodAir Cooled
Duty Cycle60%
FeaturesEasy Field Wire, Wide Variety Of Wire Sizes
Fits BrandLincoln
For Gas TypeArgon, Carbon Dioxide, Mixed Gases
Handle TypeStraight
Includes15" Cable And Lincoln Style Connector
Max. Amps320A
Max. Wire Dia.0.035"
Mig Gun NumberRADNOR
ModelRadnor
ProcessMIG Welding
Trigger TypeBladed Trigger
TypeMIG Gun
Wire Feed TypePush
Maximum Amperage320A
Mig Gun ModelRadnor
Mig Gun SeriesSeries Radnor
Mig Gun TypeMIG Gun

Shipping Info:

Ship weight (kg) 5.0625
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCable LengthDuty CycleMig Gun NumberMax. AmpsConnection TypeMax. Wire Dia.For Wire TypeTypePrice
RADNOR RAD64002607 MIG Gun, 190 A, 0.035 in, 10 ft Cable Length, RAD64002607 | CT8LGD RAD6400260710 ft.35%, 80%RADNOR190ATweco Compatible0.035"Aluminum SolidMIG Gun€525.27
RADNOR RAD64002615 MIG Gun, 320 A, 0.035 in, 15 ft Cable Length, RAD64002615 | CT8LGF RAD6400261515 ft.35%, 80%RADNOR320ALincoln Compatible0.035"-MIG Gun€532.77
RADNOR RAD64002583 MIG Gun, 320 A, 0.045 in, 15 ft Cable Length, RAD64002583 | CT8LGG RAD6400258315 ft.0.35%RADNOR320ATweco Compatible0.045"-MIG Gun€811.02
RADNOR RAD64002603 MIG Gun, 320 A, 0.045 in, 15 ft Cable Length, RAD64002603 | CT8LGH RAD6400260315 ft.35%, 80%RADNOR320ALincoln Compatible0.045"-MIG Gun€353.07
RADNOR RAD64002614 MIG Gun, 350 A, 5/64 in, 15 ft Cable Length, RAD64002614 | CT8LGJ RAD6400261415 ft.60%RADNOR350ALincoln Compatible0.078"-MIG Gun€516.46
RADNOR RAD64002600 MIG Gun, 450 A, 0.035 in, 20 ft Cable Length, RAD64002600 | CT8LGK RAD6400260020 ft.35%, 80%RADNOR450ATweco Compatible0.035"-MIG Gun€778.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RADNOR RAD64007001 MIG Gun, 320 A, 0.035 in, 15 ft Cable Length, RAD64002583
€803.47 /unit