RADNOR RAD64003378 Tw Inch Lengthine Welding Hose, 3/16 Inch Heightose Inside Dia, 750 ft Hose Length | CT8LHP

RADNOR RAD64003378 Tw Inch Lengthine Welding Hose, 3/16 Inch Heightose Inside Dia, 750 ft Hose Length

Item: CT8LHP Model: RAD64003378Cross Ref: 34AN60
In Stock

Get it by Monday, Jun 16

€3,194.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Hose
Color CodingGreen, Red
Hose ColorGreen, Red
Hose ConfigurationBulk Hose
Hose GradeT
Hose Inside Dia.3/16"
Hose Tube MaterialSynthetic Rubber
Length750 ft.
Temp. Range-20°F to +120°F
TypeGrade T
Hose Length750 ft.
StandardsRMA/CGA

Shipping Info:

Ship weight (kg) 61.2
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHose GradeHose Inside Dia.Hose ColorTemp. RangeColor CodingHose Tube MaterialHose Cover MaterialHose ConfigurationPrice
RADNOR RAD64003363 Tw Inch Lengthine Welding Hose, 1/4 Inch Heightose Inside Dia, 750 ft Hose Length | CT8LHG RAD64003363R1/4"Green, Red--Synthetic RubberSynthetic RubberBulk Hose€2,056.35
RADNOR RAD64003379 Tw Inch Lengthine Welding Hose, 1/4 Inch Heightose Inside Dia, 750 ft Hose Length | CT8LHH RAD64003379T1/4"Green, Red-20°F to +120°FGreen, RedSynthetic Rubber-Bulk Hose€3,463.60
RADNOR RAD64003381 Tw Inch Lengthine Welding Hose, 3/8 Inch Heightose Inside Dia, 750 ft Hose Length | CT8LHX RAD64003381T3/8"Green, Red-20°F to +120°FGreen, RedSynthetic Rubber-Bulk Hose€7,353.13
RADNOR RAD64003373 Inert Gas Hose, 1/4 Inch Size Hose Inside Dia, 500 ft Hose Length, Black | CT8LJC RAD64003373Inert Gas1/4"Black-40°F to +190°FBlackSynthetic Rubber-Bulk Hose€704.98
RADNOR RAD64003371 Single Line Welding Hose, 1/4 Inch Hose Inside Dia, 750 ft Hose Length, Green, R | CT8LJJ RAD64003371R1/4"Green--Synthetic RubberSynthetic RubberBulk Hose€1,784.84
RADNOR RAD64003375 Single Line Welding Hose, 3/8 Inch Hose Inside Dia, 750 ft Hose Length, Green | CT8LJM RAD64003375R3/8"Green--Synthetic RubberSynthetic RubberBulk Hose€2,767.09
RADNOR RAD64003370 Single Line Welding Hose, 1/4 Inch Hose Inside Dia, 750 ft Hose Length, Red | CT8LJN RAD64003370R1/4"Red--Synthetic RubberSynthetic RubberBulk Hose€2,334.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RADNOR RAD64003378 Tw Inch Lengthine Welding Hose, 3/16 Inch Heightose Inside Dia, 750 ft Hose Length
€3,194.10 /unit