Flat Shipping

Flat Shipping at €24.99 + VAT

RACO 837 Plaster Ring 1 Gang | AC9YRA 3LN27

RACO 837 Plaster Ring 1 Gang

Item: AC9YRA Model: 837Cross Ref: 3LN27
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlaster Ring
Capacity3.5 cu. in.
ColorSilver
FinishGalvanized
MaterialZinc
Number Of Gangs1
Raised0.5"
Raised Height1/2"
TypePlaster Ring, Single Device
Accessory TypeRaised Ring
Cover DesignRaised
Cover MaterialSteel
Overall Depth0.5"
Overall Length4.69"
Overall Width4.69"
StandardsCULUS

Shipping Info:

Ship weight (kg) 0.1534
Ship height (cm)1.27
Ship length (cm)12.19
Ship width (cm)12.19
HS code8538908080
Country of OriginUS

Product Variants

ProductModelTypeNumber Of GangsCapacityMaterialColorFinishRaised HeightRaisedPrice
RACO 841 Plaster Ring 2 Gang | AC9YRB 3LN28 841Plaster Ring, Two Device25.5 cu. in.ZincSilverGalvanized1/2"0.5"€5.36
RACO 835 Square Steel Cover | AC9YRC 3LN29 835---ZincSilverGalvanized--€6.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RACO 837 Plaster Ring 1 Gang
€5.71 /unit