Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RACO 7887RAC Box Plastic 1 Gang | AF2QFA 6XC60

RACO 7887RAC Box Plastic 1 Gang

Item: AF2QFA Model: 7887RACCross Ref: 6XC60
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Box
Bracket TypeEars
Cable Manager TypeCable Clamp
Capacity14 cu. in.
ColorGray
Depth2 7/8"
Length3"
MaterialThermoplastic
Nominal Depth2 7/8"
Nominal Length3"
Nominal Width2 1/4"
Number Of 1/2" Back Knockouts0
Number Of 1/2" Side Knockouts0
Number Of Gangs1
Opening ShapeRectangular
Packaging TypeNo Packaging
ShapeRectangle
Width2 1/4"
Wiring SystemNonmetallic Sheathed Cable

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)7.37
Ship length (cm)10.41
Ship width (cm)5.84
HS code8538908080
Country of OriginUS

Product Variants

ProductModelDepthCapacityMaterialNumber Of GangsNominal DepthNominal LengthNominal WidthShapePrice
RACO 7820RAC Thermoplastic Box 20.3 Cu Inch 1 Gang | AB9HLZ 2DDF2 7820RAC3 1/4"20.3 cu. in.PVC13 1/4"3 5/8"2 1/4"Rectangle€1.73
RACO 7488RAC Thermoplastic Box 25 Cu Inch 2 Gang | AB9HMA 2DDF3 7488RAC2 3/4"25 cu. in.PVC22 3/4"3"4"Rectangle€7.99
RACO 7835RAC Thermoplastic Box 32.5 Cu Inch 2 Gang | AB9HMB 2DDF4 7835RAC3"32.5 cu. in.PVC23"3 5/8"4"Rectangle€3.21
RACO 7846RAC Thermoplastic Box 44 Cu Inch 3 Gang | AB9HMC 2DDF5 7846RAC2 3/4"44 cu. in.PVC32 3/4"3 5/8"5 7/8"Rectangle€4.78
RACO 7826RAC Thermoplastic Box 20 Cu In | AB9HMD 2DDF6 7826RAC4"20 cu. in.Polycarbonate12 3/8"4"3.688"Round€10.15
RACO 7302RAC Box Plastic 1 Gang | AF2QEZ 6XC59 7302RAC2.812"18 cu. in.Thermoplastic12.812"3 5/8"2 1/4"Rectangle€1.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RACO 7887RAC Box Plastic 1 Gang
€5.95 /unit