Flat Shipping

Flat Shipping at €24.99 + VAT

RACO 3566 Insulated Connector 1-1/2 Inch 45 Deg | AC9YKB 3LL19

RACO 3566 Insulated Connector 1-1/2 Inch 45 Deg

Item: AC9YKB Model: 3566Cross Ref: 3LL19
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Connector
ApplicationCommercial Fittings
ColorGray
Color - Conduit FittingGray
Compatible Conduit Trade Size1 1/2"
Compatible Knockout Trade Size1 1/2 In
Conduit Fitting TypeConnector
Conduit Size1 1/2"
Connector TypeForty Five Degree
Dimensions2.813" x 2.813" x 4.25"
Elbow Angle45°
External Grounding LugNo
Fitting TypeConnectors
For Use WithFlexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Hazardous LocationYes
Height4 1/4"
InsulatedInsulated
Insulation TypeInsulated
MaterialMalleable Iron
Mesh LengthNo Strain Relief Mesh
Mesh MaterialNo Strain Relief Mesh
Overall Height4 1/4"
Overall Length2 13/16"
Width2.813"

Shipping Info:

Ship weight (kg) 0.5558
Ship height (cm)9.14
Ship length (cm)7.62
Ship width (cm)6.6
HS code7307193060
Country of OriginCN

Product Variants

ProductModelMaterialHeightColorPrice
RACO 3445 Noninsulated Connector 1-1/4 Inch 45 Deg | AC9YEX 3LK80 3445Malleable Iron4.063"Gray€59.68
RACO 3446 Noninsulated Connector 1-1/2 Inch 45 Deg | AC9YEY 3LK81 3446Malleable Iron4 1/4"Gray€76.73
RACO 3448 Noninsulated Connector 2 Inch 45 Deg | AC9YEZ 3LK82 3448Malleable Iron4.938"Gray€100.70
RACO 3561 Insulated Connector 3/8 Inch 45 Deg | AC9YJW 3LL14 3561Malleable Iron2 3/8"Gray€11.67
RACO 3562 Insulated Connector 1/2 Inch 45 Deg | AC9YJX 3LL15 3562Malleable Iron2.563"Gray€11.47
RACO 3563 Insulated Connector 3/4 Inch 45 Deg | AC9YJY 3LL16 3563Malleable Iron2.813"Gray€18.35
RACO 3564 Insulated Connector 1 Inch Malleable Iron | AC9YJZ 3LL17 3564Malleable Iron3 3/8"Gray€42.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RACO 3566 Insulated Connector 1-1/2 Inch 45 Deg
€74.50 /unit