Flat Shipping

Flat Shipping at €24.99 + VAT

RACO 3512RAC Insulated Connector 1/2 Inch Straight | AC9YJM 3LL05

RACO 3512RAC Insulated Connector 1/2 Inch Straight

Item: AC9YJM Model: 3512RACCross Ref: 3LL05
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Connector
ApplicationCommercial Fittings
ColorGray
Color - Conduit FittingGray
Compatible Conduit Trade Size1/2"
Compatible Knockout Trade Size1/2 In
Conduit Fitting TypeConnector
Conduit Size1/2"
Connection OrientationStraight
Connector StyleStraight
Connector TypeStraight
Dimensions1.313" x 1.313" x 1.813"
External Grounding LugNo
Fitting TypeConnectors
For Use WithFlexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Hazardous LocationYes
Height1.813"
InsulatedInsulated
Insulation TypeInsulated
MaterialIron, Steel
Mesh LengthNo Strain Relief Mesh
Mesh MaterialNo Strain Relief Mesh
Overall Height1 13/16"
Overall Length1 5/16"
Style - ConnectorStraight
Width1 1/4"
Overall Width1 5/16"
StandardsCSA C22.2 NO. 18 CERTIFIED, STANDARD 514B, UL LISTED E195969
Trade Size1/2"

Shipping Info:

Ship weight (kg) 0.0774
Ship height (cm)9.65
Ship length (cm)22.35
Ship width (cm)15.24
HS code7307193060
Country of OriginCN

Product Variants

ProductModelMaterialHeightColorPrice
RACO 3405 Noninsulated Conector 1-1/4 Inch Straight | AC9YER 3LK74 3405Iron, Steel2.188"Gray€28.54
RACO 3406 Noninsulated Conector 1-1/2 Inch Straight | AC9YET 3LK75 3406Iron, Steel2.438"Gray€28.92
RACO 3408 Noninsulated Connector 2 Inch Straight | AC9YEU 3LK76 3408Iron, Steel2 3/4"Gray€58.65
RACO 3410 Noninsulated Conector 2-1/2 Inch Straight | AC9YEV 3LK77 3410Iron, Steel3.563"Gray€285.94
RACO 3412 Noninsulated Connector 3 Inch Straight | AC9YEW 3LK78 3412Iron, Steel3.813"Gray€383.14
RACO 3511RAC Insulated Connector 3/8 Inch Straight | AC9YJL 3LL04 3511RACMalleable Iron1 5/8"Gray€7.25
RACO 3513RAC Insulated Connector 3/4 Inch Straight | AC9YJN 3LL06 3513RACIron, Steel1 7/8"Gray€9.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RACO 3512RAC Insulated Connector 1/2 Inch Straight
€6.54 /unit