Flat Shipping

Flat Shipping at €24.99 + VAT

RACO 3304 Connector Flex Conduit Tite Bite 1 In | AD8DKF 4JC44

RACO 3304 Connector Flex Conduit Tite Bite 1 In

Item: AD8DKF Model: 3304Cross Ref: 4JC44
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Metal Conduit Fitting
ApplicationCommercial Fittings
Cable Clamping MethodSqueeze Clamp
Cable Opening Max.1.408"
Cable Opening Min.1.384"
Compatible Knockout Trade Size1 In
Conduit Fitting TypeConnector
Conduit Size1"
ConnectionSqueeze
Connection OrientationStraight
Connector StyleStraight
Connector TypeStraight
Description/special FeaturesSqueeze Clamp
Dimensions1.688" x 1.735" x 2.391"
FeaturesAll Malleable Construction Ensures Mechanical Protection For The Raceway
Fitting TypeConnectors
For Maximum Cable Od1.41"
For Minimum Cable Od1.38"
Height2.391"
InsulatedYes
Insulation TypeInsulated
Knockout Size1"
MaterialMalleable Iron
Npt Size1"
Overall Height2 13/32"
Overall Length1 11/16"
Style - ConnectorStraight
TypeStraight
Width1.735"
Box Connection1" MNPT
ColorGray, Yellow
Connection TypeSqueeze
For Use WithAC, Flexible Conduit, MC
Overall Width1 3/4"
Resistance PropertiesCorrosion Resistant
StandardsCULUS LISTED
Thread Size1"-11 1/2
Trade Size1"

Shipping Info:

Ship weight (kg) 0.1282
Ship height (cm)5.08
Ship length (cm)6.35
Ship width (cm)5.08
HS code7307193060
Country of OriginIN

Product Details:

    • Special Features: Squeeze Clamp

Product Variants

ProductModelConduit SizeHeightInsulatedNpt SizeOverall LengthTypeConnectionMaterialPrice
RACO 2101 Flexible Metal Conduit Fitting 3/8 In | AB9HLR 2DDE4 21013/8"1.359"No1/2"1 1/16"StraightSqueezeMalleable Iron€2.75
RACO 2102 Connector Flex Conduit Tite Bite 1/2 In | AC9YEM 3LK38 21021/2"1 5/8"No1/2"1 17/32"StraightSqueezeMalleable Iron€5.40
RACO 2103 Connector Flex Conduit Tite Bite 3/4 In | AC9YEN 3LK39 21033/4"1.938"No3/4"1 15/32"StraightSqueezeMalleable Iron€5.83
RACO 2104 Connector Flex Conduit Tite Bite 1 In | AC9YEP 3LK40 21041"2.391"No1"1 11/16"StraightSqueezeMalleable Iron€9.71
RACO 3301 Connector Flex Conduit Tite Bite 3/8 In | AD8DKC 4JC41 33013/8"1.359"Yes1/2"1 1/16"StraightSqueezeMalleable Iron€3.52
RACO 3302 Connector Flex Conduit Tite Bite 1/2 In | AD8DKD 4JC42 33021/2"1 5/8"Yes1/2"1 3/8"StraightSqueezeMalleable Iron€6.53
RACO 3303 Connector Flex Conduit Tite Bite 3/4 In | AD8DKE 4JC43 33033/4"1.938"Yes3/4"1 15/32"StraightSqueezeMalleable Iron€8.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RACO 3304 Connector Flex Conduit Tite Bite 1 In
€8.94 /unit