Flat Shipping

Flat Shipping at €24.99 + VAT

RACO 3301DB Connector | CT8LBF

RACO 3301DB Connector

Item: CT8LBF Model: 3301DBCross Ref: 206J54
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.37 /unit
This product can only be shipped in multiples of 50
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
ApplicationCommercial Fittings
Conduit Fitting TypeConnector
ConnectionSaddle
Connector TypeStraight
Dimensions1.688" x 1.25" x 1.266"
FeaturesAll Steel Construction Ensures Mechanical Protection For Raceways
Fitting TypeConnectors
Height1.266"
InsulatedYes
Insulation TypeInsulated
Overall Length1.688"
Width1 1/4"

Shipping Info:

Ship weight (kg) 3.33
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelOverall LengthHeightFitting TypeInsulatedConduit Fitting TypeConnectionApplicationPrice
RACO 3302DB Connector | CT8LBE 3302DB1.813"1.563"ConnectorsYesConnectorSaddleCommercial Fittings€7.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RACO 3301DB Connector
€6.37 /unit