Flat Shipping

Flat Shipping at €24.99 + VAT

RACO 2664RAC Pull Elbow, Zinc, Plain, 1 Inch Trade Size, Imc/Rmc, 1 1/2 Inch Length | CT8LDG

RACO 2664RAC Pull Elbow, Zinc, Plain, 1 Inch Trade Size, Imc/Rmc, 1 1/2 Inch Length

Item: CT8LDG Model: 2664RACCross Ref: 52AW22
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPull Elbow
Compatible Conduit TypeIMC, RMC
Conduit Fitting TypeConnector
Connection TypeThreaded
Elbow Angle90°
FinishPlain
MaterialZinc
Overall Height2 1/2"
Overall Length1 1/2"
Overall Width2 1/2"
Thread GenderMale To Female
Thread Size1"-11 1/2
Thread TypeNPS
Trade Size1"
StandardsCSA CERTIFIED, UL LISTED, UL 514B

Shipping Info:

Ship weight (kg) 0.3425
Ship height (cm)6.35
Ship length (cm)3.81
Ship width (cm)6.35
Country of OriginIN

Product Variants

ProductModelHub SizeOverall LengthOverall HeightColorTrade SizeFitting TypeMaterialThread TypePrice
RACO 2663 Pulling Elbow, UB-Style, 3/4 Inch, Threaded Zinc, 3.5 Cu. Inch | CD3QKR 52AW11 26633/4"2 21/32"1 5/8"Silver-Connectors--€23.39
RACO 2662 Pulling Elbow, UB-Style, 1/2 Inch, Threaded Zinc, 3.5 Cu. Inch | CD3ULP 52AW04 26621/2"--Silver----€14.45
RACO 2654 Pulling Elbow, UB-Style, 1 Inch, Threaded Zinc, 3.5 Cu. Inch | CD3ULQ 52AW14 26541"--Silver----€23.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RACO 2664RAC Pull Elbow, Zinc, Plain, 1 Inch Trade Size, Imc/Rmc, 1 1/2 Inch Length
€27.57 /unit