Flat Shipping

Flat Shipping at €24.99 + VAT

RACO 247 Box 4 11/16 Inch Square | AC9YQW 3LN23

RACO 247 Box 4 11/16 Inch Square

Item: AC9YQW Model: 247Cross Ref: 3LN23
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Box
Capacity29.5 cu. in.
ColorSilver
Depth1 1/2"
Drawn Or WeldedDrawn
FeaturesCombination Screw Heads Provide For Faster Installation
MaterialSteel
Nominal Depth1 1/2"
Nominal Length4.688"
Nominal Width4.688"
Number Of 1/2" Back Knockouts3
Number Of 1/2" Side Knockouts8
Number Of 3/4" Back Knockouts2
Number Of 3/4" Side Knockouts4
Number Of 3/4\\ Side Knockouts4
Number Of Gangs2
Opening ShapeSquare
Packaging TypeNo Packaging
TypeSquare
Wiring SystemConduit
Box Depth1 1/2"
Box Height4 11/16"
Box ShapeSquare
Box Width4 11/16"
Bracket StyleWithout Bracket
Clamp StyleWithout Clamps
Knockout Sizes Included1/2", 3/4"
Mounting LocationWall
Number Of 1/2 In Back Knockouts3
Number Of 1/2 In Side Knockouts8
Number Of 3/4 In Back Knockouts2
Number Of 3/4 In Side Knockouts4
Overall Depth1 1/2"
Overall Height4 11/16"
Overall Width4 11/16"
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.3672
Ship height (cm)3.81
Ship length (cm)11.68
Ship width (cm)11.94
HS code8538908080
Country of OriginMX

Product Variants

ProductModelCapacityMaterialNominal DepthNominal LengthNumber Of 1/2" Back KnockoutsNumber Of 1/2" Side KnockoutsNumber Of 3/4" Side KnockoutsTypePrice
RACO 257H Electrical H Box 4-11/16 Inch 42.0 cu inch | AH2PZD 2NYF4 257H42 cu. in.Galvanized Steel2 1/8"2 1/8"51212Square With Bracket€27.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RACO 247 Box 4 11/16 Inch Square
€15.81 /unit