Flat Shipping

Flat Shipping at €24.99 + VAT

RACO 2052TH Conduit & Cable Hanger - Screw-On, 1/2 Inch Trade Size, 14/2 Awg To 10/4 Awg | CT8LCZ

RACO 2052TH Conduit And Cable Hanger, Screw-On, 1/2 Inch Trade Size, 14/2 Awg To 10/4 Awg

Item: CT8LCZ Model: 2052THCross Ref: 55YF19
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
ColorGray
Compatible Conduit Trade Size1/2"
Compatible Conduit TypeEMT, IMC, RMC
Compatible Nominal Conduit/pipe Size1/2"
FinishGalvanized
Flange Thickness1/8" To 1/4"
For Pipe Size1/2"
Height2"
Length1"
Load Capacity50 lbs.
MaterialSteel
Mounting Hole Dia.0.26"
Mounting LocationCeiling, Wall
Mounting TypeScrew On
Thread Size1/4"-20
Width3/4"
Wire Range7 AWG to 2.5 AWG
Compatible Pipe Size1/2"
Mounting Hole Diameter0.26"
Overall Height2"
Overall Length1"
Overall Width3/4"
StandardsCULUS

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)5.08
Ship length (cm)2.54
Ship width (cm)1.91
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RACO 2052TH Conduit And Cable Hanger, Screw-On, 1/2 Inch Trade Size, 14/2 Awg To 10/4 Awg
€1.16 /unit