QUINCY LAB 30GC OVEN Analog Oven 2.0 Cubic Feet | AF4NWQ 9DWT6

QUINCY LAB 30GC OVEN Analog Oven 2.0 Cubic Feet

Item: AF4NWQ Model: 30GC OVENCross Ref: 9DWT6
In Stock

Get it by Thursday, Jun 12

€1,405.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnalog Oven
Ambient Temp. Range+25°C to +232°C
Chamber Depth12"
Chamber Height16"
Chamber Width18"
Convection TypeGravity
Door MaterialSteel
Handle MaterialThermoplastic
IncludesSpirit Filled Glass Thermometer
Inside Usable Dimensions15 3/5" x 18" x 12"
MaterialSteel
Number Of Doors1
Number Of Shelves2
Overall Depth14 1/4"
Overall Height25 1/2"
Overall Width20"
Power Consumption1200 W
Power Required10.43A
ProgrammableNo
Temp. Accuracy-6°F to +6°F
ThermostatHydraulic
Volume2 cu. ft.

Shipping Info:

Ship weight (kg) 36.9
Ship height (cm)83.82
Ship length (cm)50.8
Ship width (cm)63.5
HS code8514100000
Country of OriginUS

Product Variants

ProductModelConvection TypeOverall DepthOverall HeightOverall WidthVoltageWattageThermostatPower RequiredPrice
QUINCY LAB 10GC Analog Oven 0.7 Cubic Feet | AF3QZL 8CCJ1 10GCGravity12 1/4"17 1/2"14"115V600 WBi Metal5.22A€605.88
QUINCY LAB 40GC Analog Oven 3 Cubic Feet | AF3UCM 8CYM0 40GCGravity16 1/4"31 1/2"20"--Hydraulic12.5A€874.37
QUINCY LAB 10AF Analog Oven 800w | AF3YMV 8FHL1 10AFForced Air12 1/4"20 1/2"14"120V AC800 WBi Metal6.6A€653.06
QUINCY LAB 30AF Forced Air Oven 1600w | AF4BGF 8NL51 30AFForced Air-----Hydraulic12.5A€890.66
QUINCY LAB 40AF Analog Oven 1600w | AF4PHM 9E590 40AFForced Air16 1/4"35"20"--Hydraulic12.5A€997.92
QUINCY LAB 20GC Analog Oven 1.3 Cubic Feet | AF4TVR 9K002 20GCGravity15 1/4"20 1/2"15"120V AC750 WHydraulic6.3A€593.32
QUINCY LAB 20AF Analog Oven 1000w | AF4UGL 9KC57 20AFForced Air15 1/4"25 1/2"15"120V AC-Hydraulic8.8A€777.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUINCY LAB 30GC OVEN Analog Oven 2.0 Cubic Feet
€1,405.10 /unit