QUINCY LAB 12-140E Digital Incubator 220w | AF3RFQ 8CG95

QUINCY LAB 12-140E Digital Incubator 220w

Item: AF3RFQ Model: 12-140ECross Ref: 8CG95
In Stock

Get it by Tuesday, Jun 17

€763.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIncubator
Capacity2 cu. ft.
Chamber Depth12"
Chamber Height16"
Chamber Width18"
TypeDigital
Wattage220 kW
Convection TypeGravity
Display TypeAnalog
Door MaterialAcrylic
Exterior (lxwxh)13" x 19" x 21"
Housing MaterialSteel
Incubator TypeCell Culture
Interior (lxwxh)12" x 18" x 16"
Interior Depth12"
Interior Height16"
Interior MaterialAluminum
Interior Width18"
Maximum Temperature Setting61°C
Minimum Temperature SettingAmbient 2°C
Number Of Shelves2
Overall Depth13"
Overall Height21"
Overall Width19"
Product TypeIncubator
ProgrammableYes
RefrigeratedNon-Refrigerated
Shelf AdjustabilityAdjustable
Shelving TypeWire
StandardsCULUS
Temperature Accuracy Tolerance+/-0.75°C
Voltage115V AC

Shipping Info:

Ship weight (kg) 18.45
Ship height (cm)40.64
Ship length (cm)45.72
Ship width (cm)53.34
HS code8419899585
Country of OriginUS

Product Variants

ProductModelCapacityConvection TypeNumber Of ShelvesPrice
QUINCY LAB 10-140AE Digital Incubator Forced Air 130w | AF3YMU 8FHL0 10-140AE0.68 lbs.Forced Air2€642.20
QUINCY LAB 10-140E Digital Incubator 110w | AF4GBY 8VRV4 10-140E0.7 cu. ft.Gravity2€570.24
QUINCY LAB 12-140AE Digital Incubator Forced Air 200w | AF4KAD 8YM31 12-140AE1.17 lbs.Forced Air2€828.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUINCY LAB 12-140E Digital Incubator 220w
€763.04 /unit