Flat Shipping

Flat Shipping at €24.99 + VAT

QUICK CABLE 6706-360-010 Hardware Fastener - Pack Of 10 | AB9VDY 2FGB8

QUICK CABLE 6706-360-010 Hardware Fastener - Pack Of 10

Item: AB9VDY Model: 6706-360-010Cross Ref: 2FGB8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.79 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHardware Fastener
ColorSilver
ConnectionSlide On
Connection TypeSlide On
Housing MaterialLead
MaterialLead
Color CodeSilver
Contact MaterialLead
FeaturesComplete Selection Of Standard And Heavy Duty Battery Related Hardware, Red And Black Fasteners Are Quickcote(TM) Treated For Permanent Polarity Indication And Corrosion Resistance
Overall Length7/16"
Overall Width3/4"
StandardsMIL SPECIFICATIONS, SAE

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.29
Ship length (cm)10.16
Ship width (cm)7.62
HS code8536908085
Country of OriginCN

Product Variants

ProductModelMaterialConnection TypeColorConnectionHousing MaterialPkg. Qty.Price
QUICK CABLE 6000-360-025 Hardware Fastener - Pack Of 25 | AB9UYM 2FEY7 6000-360-025Steel, Zinc-SteelBolt-25€15.03
QUICK CABLE 6015-360-025 Hardware Fastener - Pack Of 25 | AB9UYN 2FEY8 6015-360-025Stainless SteelBoltSteelBoltStainless Steel25€75.55
QUICK CABLE 6014-360-025 Hardware Fastener - Pack Of 25 | AB9VBB 2FFH8 6014-360-025Steel, TIN--BoltSteel25€29.83
QUICK CABLE 6701-360-025T Hardware Fastener - Pack Of 25 | AB9VDH 2FGA3 6701-360-025TSteel, TINScrew-ScrewSteel25€15.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUICK CABLE 6706-360-010 Hardware Fastener - Pack Of 10
€14.79 /pack