Flat Shipping

Flat Shipping at €24.99 + VAT

QUICK CABLE 6024 Nut 1-31/50 Inch Brass | AF8FBM 25KD87

QUICK CABLE 6024 Nut 1-31/50 Inch Brass

Item: AF8FBM Model: 6024Cross Ref: 25KD87
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNut
Attachment TypeTop
Green Certification Or Other RecognitionRoHS.png
Housing MaterialBrass
Length1 31/50"
Width1/2"
Attachment LocationTop
Color CodeGold
Connection TypeBolt
Contact MaterialSteel
IncludesZinc Plated Steel Nut and Washer
Overall Length1 5/8"
Overall Width1/2"
StandardsROHS
Stud Size5/16" 18 x 9/16"

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.03
Ship length (cm)8.89
Ship width (cm)2.54
HS code7318160000

Product Variants

ProductModelHousing MaterialMaterialConnection TypeConnectionColorAttachment TypePkg. Qty.Price
QUICK CABLE 6708-360-002 Nut - Pack Of 2 | AB9UPZ 2FDN7 6708-360-002-Steel, ZincBoltBoltSilver-2€1.54
QUICK CABLE 6701T Nut 9/25 Inch Copper | AF8FBP 25KD89 6701TSteel-----25€15.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUICK CABLE 6024 Nut 1-31/50 Inch Brass
€6.51 /unit