Flat Shipping

Flat Shipping at €24.99 + VAT

QUICK CABLE 5724-360-005B Terminal Cap Straight Pk5 | AB9UYH 2FEU5

QUICK CABLE 5724-360-005B Terminal Cap Straight Pk5

Item: AB9UYH Model: 5724-360-005BCross Ref: 2FEU5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.95 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Clamp Terminal Protector
ColorBlack
Connection TypePlug In
Gauge1/0 AWG to 2/0 AWG
Insulation MaterialPVC
MaterialPVC
FeaturesColor Coded for Easy Polarity Identification, High Temperature PVC Construction Rated At 190°F (88°C), Protects Alternator and Electrical System From Shorts, Reduces The Risk of Battery Explosion Caused By Sparks
Overall Depth7/8"
Overall Length3 1/8"
Overall Width1 9/16"
Package Quantity5
StandardsROHS, SAE J1128, USCG REQUIREMENTS

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)12.7
Ship length (cm)25.4
Ship width (cm)3.18
HS code3926909980
Country of OriginUS

Product Variants

ProductModelConnection TypeGaugeColorMaterialInsulation MaterialPkg. Qty.Price
QUICK CABLE 5702-360-005B Terminal Cap Straight Pk5 | AB9UYB 2FET1 5702-360-005BSnap On2 ga. to 1 ga.BlackPVCPVC5€10.35
QUICK CABLE 5702-360-005R Terminal Cap Straight Pk5 | AB9UYC 2FET3 5702-360-005RSnap On2 ga. to 1 ga.RedPVCPVC5€10.35
QUICK CABLE 5704-360-005B Terminal Cap Straight Pk5 | AB9UYD 2FET5 5704-360-005BSnap On6 ga. to 4 ga.BlackPVCPVC5€8.21
QUICK CABLE 5704-360-005R Terminal Cap Straight Pk5 | AB9UYE 2FET7 5704-360-005RSnap On6 ga. to 4 ga.RedPVCPVC5€8.21
QUICK CABLE 5723-360-005B Terminal Cap Straight Pk5 | AB9UYF 2FET9 5723-360-005BPlug In2 ga. to 1 ga.BlackPVCPVC5€7.64
QUICK CABLE 5723-360-005R Terminal Cap Straight Pk5 | AB9UYG 2FEU3 5723-360-005RPlug In2 ga. to 1 ga.RedPVCPVC5€7.64
QUICK CABLE 5724-360-005R Terminal Cap Straight Pk5 | AB9UYJ 2FEU7 5724-360-005RPlug In1/0 AWG to 2/0 AWGRedPVCPVC5€6.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUICK CABLE 5724-360-005B Terminal Cap Straight Pk5
€6.95 /pack