Flat Shipping

Flat Shipping at €24.99 + VAT

QUEUEWAY QPLUS-1S-YA Barrier Post With Belt, Metal, Satin Chrome, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8KPQ

QUEUEWAY QPLUS-1S-YA Barrier Post With Belt, Metal, Satin Chrome, 40 Inch Height, 2 1/2 Inch Dia.

Item: CT8KPQ Model: QPLUS-1S-YACross Ref: 52NR94
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€158.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrier Post with Belt
Base Dia.14"
Base FinishSatin Chrome
Base MaterialMetal
Base TypeBasic
Belt ColorYellow
Belt Length10 ft.
Belt MessageCaution - Do Not Enter
Belt Width2"
ColorGray
FinishSatin Chrome
For Use WithPortable Posts
IncludesUniversal Cassette Clip
Indoor/outdoorIndoor
Number Of Belts1
Post Dia.2 1/2"
Post FinishSatin Chrome
Post Height40"
Post MaterialMetal
Text ColorBlack
Ada CompliantNo
Base Diameter14"
Display Qty1
Height AdjustabilityFixed Height
Indoor/outdoor UsageIndoor
Manufacturer Warranty Length2 yrs.
MessageCaution Do Not Enter
Message ColorBlack
Post Diameter2 1/2"

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBelt LengthBase TypeBelt ColorPost HeightPost MaterialBase MaterialPost FinishBase Dia.Pkg. Qty.Price
QUEUEWAY QPLUS-35-ESD Barrier Post With Belt, Abs, 40 Inch Post Height, 2 1/2 Inch Post Dia, 2 PK | CT8KGH QPLUS-35-ESD10 ft.BasicYellow40"ABSABSPowder Coated14"2€282.30
QUEUEWAY QPLUS-33-RB Barrier Post With Belt, Abs, 40 Inch Post Height, 2 1/2 Inch Post Dia, Abs | CT8KGJ QPLUS-33-RB10 ft.BasicRed40"ABSABSPowder Coated14"1€146.07
QUEUEWAY QPLUS-35-D1 Barrier Post With Belt, Abs, 40 Inch Post Height, 2 1/2 Inch Post Dia, Abs | CT8KGK QPLUS-35-D110 ft.BasicBlue, White40"ABSABSPowder Coated14"1€127.14
QUEUEWAY QPLUS-33-S3 Barrier Post With Belt, Abs, 40 Inch Post Height, 2 1/2 Inch Post Dia, Abs | CT8KGL QPLUS-33-S310 ft.BasicBlack, White40"ABSABSPowder Coated14"1€125.84
QUEUEWAY QPLUS-21-O5 Barrier Post With Belt, Abs, 40 Inch Post Height, 2 1/2 Inch Post Dia, Abs | CT8KGM QPLUS-21-O510 ft.BasicOrange40"ABSABSPowder Coated14"1€130.80
QUEUEWAY QPLUS-33-S1 Barrier Post With Belt, Abs, 40 Inch Post Height, 2 1/2 Inch Post Dia, Abs | CT8KGN QPLUS-33-S110 ft.BasicBlack, Blue40"ABSABSPowder Coated14"1€135.29
QUEUEWAY QPLUS-35-D4 Barrier Post With Belt, Abs, 40 Inch Post Height, 2 1/2 Inch Post Dia, Abs | CT8KGP QPLUS-35-D410 ft.BasicBlack, Yellow40"ABSABSPowder Coated14"1€192.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUEUEWAY QPLUS-1S-YA Barrier Post With Belt, Metal, Satin Chrome, 40 Inch Height, 2 1/2 Inch Dia.
€158.73 /unit