QUAZITE PG2436Z80743 Underground Enclosure Assembly, Telephone, 24 Inch Overall Height | CT8KED

QUAZITE PG2436Z80743 Underground Enclosure Assembly, Telephone, 24 Inch Overall Height

Item: CT8KED Model: PG2436Z80743Cross Ref: 4DTP8
In Stock

Get it by Thursday, Jun 12

€4,364.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAssembly
Bottom StyleOpen
ColorGray
Cover Bolt Type2 Stainless Steel Hex Head Bolts 3/8"-16 x 4"
Cover LogoTelephone
Description/special FeaturesNon-Deliberate Traffic Only, Stackable
IncludesCover
Load Rating8000 lbs.
MaterialMonolithic Polymer Concrete
Material Of ConstructionMonolithic Polymer Concrete
Overall Height24"
Overall Length37 5/8"
Overall Width26"
StylePG
Usable Interior Height21"
Usable Interior Length33 7/8"
Usable Interior Width22 1/4"

Shipping Info:

Ship weight (kg) 159.3
Ship height (cm)60.96
Ship length (cm)95.57
Ship width (cm)66.04

Product Variants

ProductModelLoad RatingOverall HeightOverall LengthOverall WidthCover LogoUsable Interior HeightUsable Interior LengthUsable Interior WidthPrice
QUAZITE PG3048Z80543 Underground Enclosure Assembly, Telephone, 18 Inch Overall Height | CT8KEA PG3048Z8054315000 lbs.18"49 5/8"32 1/8"Telephone15"45 5/8"28 1/8"€5,303.74
QUAZITE PG2436Z80543 Underground Enclosure Assembly, Telephone, 18 Inch Overall Height | CT8KEB PG2436Z8054315000 lbs.18"37 5/8"26"Telephone15"33 7/8"22 1/4"€3,507.71
QUAZITE PG3048Z80443 Underground Enclosure Assembly, Telephone, 18 Inch Overall Height | CT8KEC PG3048Z804438000 lbs.18"49 5/8"32 1/8"Telephone15"45 5/8"28 1/8"€4,967.80
QUAZITE PG3048Z80843 Underground Enclosure Assembly, Telephone, 24 Inch Overall Height | CT8KEE PG3048Z8084315000 lbs.24"49 5/8"32 1/8"Telephone21"45 5/8"28 1/8"€6,051.91
QUAZITE PG3048Z80743 Underground Enclosure Assembly, Telephone, 24 Inch Overall Height | CT8KEF PG3048Z807438000 lbs.24"49 5/8"32 1/8"Telephone21"45 5/8"28 1/8"€5,571.03
QUAZITE PG2436Z81043 Underground Enclosure Assembly, Telephone, 30 Inch Overall Height | CT8KEG PG2436Z810438000 lbs.30"37 5/8"26"Telephone27"33 7/8"22 1/4"€4,731.29
QUAZITE PG2436Z81143 Underground Enclosure Assembly, Telephone, 30 Inch Overall Height | CT8KEH PG2436Z8114315000 lbs.30"37 5/8"26"Telephone27"33 7/8"22 1/4"€4,935.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUAZITE PG2436Z80743 Underground Enclosure Assembly, Telephone, 24 Inch Overall Height
€4,364.09 /unit