QUAZITE PG1730Z80212 Enclosure Assembly Communications 28.5 x 15.5 x 10 Tier 15 | AD7LQP 4FEF6

QUAZITE PG1730Z80212 Enclosure Assembly Communications 28.5 x 15.5 x 10 Tier 15

Item: AD7LQP Model: PG1730Z80212Cross Ref: 4FEF6
In Stock

Get it by Tuesday, Jun 17

€2,119.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnderground Encl. Assembly
Bottom StyleOpen
ColorGray
Cover LogoCommunications
Cover Pull Slot Size (in.)1/2" x 4"
Description/special FeaturesNon-Deliberate Traffic Only, Stackable
Dimension28 1/2" x 15 1/2" x 10"
IncludesCover
Length32 1/4"
Load Rating15000 lbs.
MaterialMonolithic Polymer Concrete
Material Of ConstructionMonolithic Polymer Concrete
Nominal Height10"
Nominal Length28 1/2"
Nominal Width15 1/2"
Overall Dimensions32 1/4" x 19 1/4" x 12"
Overall Height12"
Overall Length32 1/4"
Overall Width19 1/4"
TypePG
Usable Interior Height10"
Usable Interior Length28 1/2"
Usable Interior Width15 1/2"
Assembly StylePG
Cover Bolt Type(2) 3/8"-16 x 2 3/4" UNC Stainless Steel Hex Head Bolts
Cover Pull Slot Size1/2" x 4"
EnvironmentUnderground
Load Capacity - Maximum15000 lbs.
StandardsUL LISTED TO ANSI/SCTE 77 2007 TIER 15

Shipping Info:

Ship weight (kg) 74.7
Ship height (cm)43.18
Ship length (cm)53.34
Ship width (cm)86.36
HS code6810990080
Country of OriginUS

Product Details:

    • Special Features: Open Bottom

Product Variants

ProductModelLoad RatingOverall HeightOverall LengthOverall WidthCover LogoNominal HeightNominal LengthNominal WidthPrice
QUAZITE PG1118Z80246 Enclosure Assembly Signal 17 x 10.125 x 10.25 Tier 15 | AD6VGL 4AVU1 PG1118Z8024615000 lbs.12"20 1/4"13 3/8"Traffic Signal10 1/4"17"10 1/8"€1,391.69
QUAZITE PG1324Z80129 Enclosure Assembly Lighting 21.25 x 11.75 x 10 Tier 8 | AD6VGM 4AWA1 PG1324Z801298000 lbs.12"25"15 1/2"Lighting10"21 1/4"11 3/4"€1,474.77
QUAZITE PG1324Z80146 Enclosure Assembly Signal 21.25 x 11.75 x 10 Tier 8 | AD6VGN 4AWA5 PG1324Z801468000 lbs.12"25"15 1/2"Traffic Signal10"21 1/4"11 3/4"€1,474.77
QUAZITE PG1324Z80241 Enclosure Assembly Street Lighting 21.25 x 11.75 x 10 Tier 15 | AD6VGP 4AWC1 PG1324Z8024115000 lbs.12"25"15 1/2"Street Lighting10"21 1/4"11 3/4"€1,759.03
QUAZITE PG1324Z80246 Enclosure Assembly Signal 21.25 x 11.75 x 10 Tier 15 | AD6VGQ 4AWC4 PG1324Z8024615000 lbs.12"25"15 1/2"Traffic Signal10"21 1/4"11 3/4"€1,770.75
QUAZITE PG1324Z80541 Enclosure Assembly Street Lighting 21.25 x 15.5 x 16 Tier 15 | AD6VGR 4AWE7 PG1324Z8054115000 lbs.18"25"15 1/2"Street Lighting16"21 1/4"15 1/2"€1,843.39
QUAZITE PG1324Z80546 Enclosure Assembly Signal 21.25 x 15.5 x 16 Tier 15 | AD6VGT 4AWF1 PG1324Z8054615000 lbs.18"25"15 1/2"Traffic Signal16"21 1/4"15 1/2"€1,843.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUAZITE PG1730Z80212 Enclosure Assembly Communications 28.5 x 15.5 x 10 Tier 15
€2,119.25 /unit