QUAZITE PG1118CA0017 Enclosue Cover Electric 18 1/8 x 11 1/4 Tier 8 | AD6VHK 4AWX3

QUAZITE PG1118CA0017 Enclosue Cover Electric 18 1/8 x 11 1/4 Tier 8

Item: AD6VHK Model: PG1118CA0017Cross Ref: 4AWX3
In Stock

Get it by Tuesday, Jun 17

€422.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnderground Enclosure Cover
ColorGray
Cover LogoElectric
Depth1 3/4"
Description/special FeaturesFor Areas With Non-Deliberate Traffic Only
Dimension18 1/8" x 11 1/4" x 1 3/4"
Length18 1/8"
Load Rating8000 lbs.
MaterialMonolithic Polymer Concrete , Polymer Concrete
Slot Size1/2" x 2 1/2"
TypePG
Width11 1/4"
Cover Bolt Type(2) 3/8"-16 x 2 1/4" UNC Stainless Steel Hex Head Bolts
Cover Pull Slot Size1/2" x 2"
For Enclosure Opening Length20 1/4"
For Enclosure Opening Width13 3/8"
For Enclosure StylePG
Load Capacity - Maximum8000 lbs.
Overall Height1 3/4"
Overall Length18 1/8"
Overall Width11 1/4"
StandardsANSI/SCTE77, UL LISTED

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)50.8
Ship length (cm)58.42
Ship width (cm)58.42
HS code6810910000
Country of OriginUS

Product Details:

    • Special Features: For Areas with Non-Deliberate Traffic Only

Product Variants

ProductModelLoad RatingCover LogoMaterialTypeSlot SizeDepthColorPrice
QUAZITE PC0608HA0009 Enclosue Cover Blank 9 3/8 x 7 3/8 Tier 15 | AD6VHG 4AWU7 PC0608HA000915000 lbs.BlankMonolithic Polymer ConcretePC1/2" x 2"3/4"Gray€128.52
QUAZITE PC0608HA0017 Enclosue Cover Electric 9 3/8 x 7 3/8 Tier 15 | AD6VHH 4AWU9 PC0608HA001715000 lbs.ElectricMonolithic Polymer ConcretePC1/2" x 2"3/4"Gray€128.52
QUAZITE PG1118CA0009 Enclosure Cover Blank, 18-1/8" x 11-1/4", Tier 8 | AD6VHJ 4AWX1 PG1118CA00098000 lbs.BlankMonolithic Polymer ConcretePG1/2" x 2 1/2"1 3/4"Gray€325.49
QUAZITE PG1118HA0009 Enclosue Cover Blank 18 1/8 x 11 1/4 Tier 15 | AD6VHL 4AWX4 PG1118HA000915000 lbs.BlankMonolithic Polymer ConcretePG1/2" x 2 1/2"1 3/4"Gray€327.93
QUAZITE PG1118HA0017 Enclosue Cover Electric 18 1/8 x 11 1/4 Tier 15 | AD6VHM 4AWX6 PG1118HA001715000 lbs.ElectricMonolithic Polymer ConcretePG1/2" x 2 1/2"1 3/4"Gray€327.93
QUAZITE PG1118HH0017 Enclosue Cover Electric 18 1/8 x 11 1/4 Tier 22 | AD6VHN 4AWX9 PG1118HH001722500 lbs.ElectricMonolithic Polymer ConcretePG1/2" x 2 1/2"1 3/4"Gray€573.67
QUAZITE PC1212CA0009 Enclosue Cover Blank 12 13/16 x 12 13/16 Tier 8 | AD6VHP 4AWY1 PC1212CA00098000 lbs.BlankMonolithic Polymer ConcretePC1/2" x 2"3/4"Gray€241.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUAZITE PG1118CA0017 Enclosue Cover Electric 18 1/8 x 11 1/4 Tier 8
€422.83 /unit